Item Comparison: N20SP, 20HPS

Item

N20SP - 2/0 Al-Cu Split Bolt - Nsi

N20SP
2/0 Al-Cu Split Bolt

$19.4535 Each

$291.80 (15 Each)

QTY:
Each
Add
20HPS - 2/0 Al-Cu Split Bolt - Blackburn Mechanical

20HPS
2/0 Al-Cu Split Bolt

$24.1679 Each

$604.20 (25 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 303 1,101
Vendor Nsi Blackburn Mechanical
Catalog Number N20SP 20HPS
Manufacturer Number N-2/0SP 20HPS
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121409 - Wire connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381020376 00783786200283
Weight per package 0.19 (lbs/each) 0.325 (lbs/each)
Description N20SP 2/0 Al-Cu Split Bolt
All Purpose Split Bolt Connector 2/0 Awg All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
20HPS 2/0 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 1/0-6, Conductor Range For Equal Main and Tap 2/0 STR-6 STR, Min Tap With One Max Main 6 Sol, Tin Plated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.45 (Each) $24.17 (Each)
Carton/Reel $19.45 (1 Each) $604.20 (25 Each)
Standard Packaging/Reel $291.80 (15 Each) $604.20 (25 Each)
Material TIN PLATED COPPER COPPER ALLOY
Number of Conductors 2 -
Poles 1 -
Voltage Rating 600 V -
Wire Size 6 STR - 2/0 SOL -
Color Tin Plated Copper -
Finish Tin Plated Copper Electro Tinned
Size L=1.574 - W=.866 -
Description 2/0 AL-CU SPLIT BOLT 2/0 AL-CU SPLIT BOLT
extra long description NSI N-2/0SP Copper Split Bolt 2/0 ABB 20HPS S-BOLT 2/0 - 6 AWG COPPER
Features All Purpose Split Bolt Connector 2/0 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad. -
Long Description All Purpose Split Bolt Connector 2/0 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad. Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 1/0-6, Conductor Range for Equal Main and Tap 2/0 Str-6 Str, Min Tap with One Max Main 6 Sol, Tin Plated
Product Type Copper Split Bolt 2/0 S-Bolt 2/0 - 6 Awg Copper
Special Features 6 STR-2/0 SOL - 15 Pack Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper
Warranty 1 YEAR -
Wire Type Class A & B -
Brand NSi Blackburn Mechanical
Manufacturers Part Number N-2/0SP 20HPS
Category Description SPLIT BOLTS SPLIT BOLTS
Type Tin Plated Copper Split Bolt Split-Bolt
Application Wire Termination Splicing, tapping or terminating conductors in power and grounding electrical connection
environmental conditions 90 C -
standard UL486B UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat