Item Comparison: 2100, 2100BN

Item

2100 - 1/2" Emt/Rigid Conduit Hanger - Bridgeport

2100
1/2" Emt/Rigid Conduit Hanger

$0.8973 Each

$89.73 (100 Each)

QTY:
Each
Add
2100BN - #0 SS Hanger W/Bolt & Nut - Bridgeport

2100BN
#0 SS Hanger W/Bolt & Nut

$1.7476 Each

$174.76 (100 Each)

QTY:
Each
Add
Nacogdoches 293 0
All Stores 61,050 4,373
Vendor Bridgeport Bridgeport
Catalog Number 2100 2100BN
Manufacturer Number 2100 2100-BN
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Conduit Hangers/Stand Off Straps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121701 - Electrical hangers 39121701 - Electrical hangers
UPC/EAN/GTIN 00781747021007 00781747202109
Weight per package 0.0694 (lbs/each) 0.066 (lbs/each)
Description 2100 1/2" Emt/Rigid Conduit Hanger
Conduit Hanger, Zinc Electro-Plated, Rigid: 1/2 In;Emt: 1/2 In Cable Size, 7/8 In Width, 1-3/4 In Height, 0.0694 LB
2100BN #0 SS Hanger W/Bolt & Nut
Conduit Hanger, Zinc Electro-Plated, 0.75 In Width, 1.94 In Height, 0.0660 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.90 (Each) $1.75 (Each)
Carton/Reel $89.73 (100 Each) $174.76 (100 Each)
Standard Packaging/Reel $89.73 (100 Each) $174.76 (100 Each)
Material Steel Steel
Finish Zinc Electroplated Zinc Electroplated
Height 1-3/4 in 1.94 in
Size 0 0
Width 7/8 in 0.75 in
Description 1/2" EMT/RIGID CONDUIT HANGER #0 SS HANGER W/BOLT & NUT
extra long description BPT 2100 #0 HANGER W/BOLT BPT 2100-BN #0 CONDUIT HANGER W/ BO
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 50 lb Load Rating. To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. With Carriage Bolt and Nut. 50 lb Load Rating.
Long Description Conduit Hanger, Zinc Electro-Plated, Rigid: 1/2 in;EMT: 1/2 in Cable Size, 7/8 in Width, 1-3/4 in Height, 0.0694 lb Conduit Hanger, Zinc Electro-Plated, 0.75 in Width, 1.94 in Height, 0.0660 lb
Product Type Conduit Hanger Conduit Hanger
Short Description Conduit Hanger, Zinc Electro-Plate, B Conduit Hanger, Zinc Electro-Plate, B
Special Features With Bolt With Bolt
Cable Size Rigid: 1/2 in;EMT: 1/2 in -
Color/Finish Zinc Electro-Plated Zinc Electro-Plated
for use with EMT and Rigid Conduit to Threaded Rod EMT and Rigid Conduit to Threaded Rod
media Yes Yes
package quantity 100 PK 100 PK
Standards Met UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance
Made in USA yes yes
Brand Bridgeport Bridgeport Fittings
Manufacturers Part Number 2100 2100-BN
Category Description CONDUIT HANGERS/STAND OFF STRAPS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Conduit Hangers Conduit Hangers
Weight 0.0694 lb 0.0660 lb
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. With Carriage Bolt and Nut
standard UL, CSA UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat