Item Comparison: 2100S, BL1400SS4

Item

2100S - #0 SS Hanger W/Bolt - Bridgeport

2100S
#0 SS Hanger W/Bolt

$4.0582 Each

$405.82 (100 Each)

QTY:
Each
Add
BL1400SS4 - SPRG 1/2" 400LB SS4 Emt Conduit Hanger - Eaton

BL1400SS4
SPRG 1/2" 400LB SS4 Emt Conduit Hanger

$9.8181 Each

$9.82 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 995 74
Vendor Bridgeport Eaton
Catalog Number 2100S BL1400SS4
Manufacturer Number 2100-S BL1400SS4
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Conduit Hangers/Stand Off Straps Conduit Hangers/Stand Off Straps
UNSPSC 39121701 - Electrical hangers 39121311 - Electrical fittings
UPC/EAN/GTIN 00781747221001 00781011574901
Weight per package 0.0007 (lbs/each) 0.07 (lbs/each)
Description 2100S #0 SS Hanger W/Bolt
Hanger, 0.75 In Width, 0.75 In Height, 0.007 LB/Ea
BL1400SS4 SPRG 1/2" 400LB SS4 Emt Conduit Hanger
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.07LBS, Trade Size: 0, Conduit Size: 0.5" Emt, 0.5" Rigid, Stainless Steel Conduit Hangers, .5" Min, 4" Max Mount Size, Stainless Steel Type 304
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.06 (Each) $9.82 (Each)
Carton/Reel $405.82 (100 Each) $9.82 (1 Each)
Standard Packaging/Reel $405.82 (100 Each) $9.82 (1 Each)
Material Stainless Steel Stainless Steel
Finish Ball burnish STAINLESS STEEL TYPE 304
Height 0.75 in -
Size 0 1/2 In (EMT/Rigid)
Width 0.75 in -
Description #0 SS HANGER W/BOLT SPRG 1/2" 400LB SS4 EMT CONDUIT HANGER
extra long description BPT 2100-S #0 STNLESS HANGER W/BOLT B-LINE BL1400SS4 SSL CONDUIT HANGER
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. 50 lb Load Rating. Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description Hanger, 0.75 in Width, 0.75 in Height, 0.007 lb/EA Eaton B-Line series conduit support fasteners, Conduit and cable, 0.07lbs, Trade size: 0, Conduit size: 0.5" EMT, 0.5" Rigid, Stainless steel conduit hangers, .5" Min, 4" Max mount size, Stainless steel type 304
Product Type Hanger SSL Conduit Hanger, 0 Trade, 1/2" Rigid/Emt, W/ Bolt & Thread
Short Description Hanger, Ball Burnished/Mirror Smooth -
Special Features Hole diameter is 0.265" Includes Retained Bolt and Thread Impression, Static Load Capacity 400 Lb, Mounting Hole Size 9/32 In
Color/Finish Ball Burnished;Mirror Smooth -
dimensions - 1.0000 IN X 1.0000 IN X 1.0000 IN
for use with EMT and Rigid Conduit to Threaded Rod -
media Yes -
package quantity 100 PK -
Standards Met UL File No: E161206;UL-2239;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport EATON B-LINE SERIES
Manufacturers Part Number 2100-S BL1400SS4
Category Description CONDUIT HANGERS/STAND OFF STRAPS CONDUIT HANGERS/STAND OFF STRAPS
Type Conduit Hangers with Bolt and Nut Hanger
Weight 0.007 lb/EA -
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL, CSA UL/cUL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat