Item Comparison: 2119A, K4421M

Item

2119A - Alumstem 120/208-277V 2000W 1800VA 600va - Nsi

2119A
Alumstem 120/208-277V 2000W 1800VA 600va

$29.86 Each

$29.86 (1 Each)

QTY:
Each
Add
K4421M - 120V Metal Stem Photocontrol 120V - Intermatic

K4421M
120V Metal Stem Photocontrol 120V

$22.27 Each

$267.24 (12 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 340 10
Vendor Nsi Intermatic
Catalog Number 2119A K4421M
Manufacturer Number 2119A K4421M
Category Controls, Dimmers, & Sensors - Lighting Controls Lighting Photocells & Sensors - Lighting Photocells
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121408 - Mechanical connectors 39121524 - Photocontrols
UPC/EAN/GTIN 00786261620354 00078275105997
Weight per package 0.39 (lbs/each) 0.251 (lbs/each)
Description 2119A Alumstem 120/208-277V 2000W 1800VA 600va
Photocontrol Stem Aluminum 120-277V
K4421M 120V Metal Stem Photocontrol 120V
Metal Stem Mount Thermal Photocontrol, 120 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.86 (Each) $22.27 (Each)
Carton/Reel $29.86 (1 Each) $22.27 (1 Each)
Standard Packaging/Reel $29.86 (1 Each) $267.24 (12 Each)
connection - Color Coded Lead
Color - Gray
Size .500 Conduit Mount 1-15/16 LENGTH X 1-15/16 WIDTH X 3-3/4 DEPTH IN, 4.9 LENGTH X 4.9 WIDTH X 9.5 DEPTH CM
Description ALUMSTEM 120/208-277V 2000W 1800VA 600VA 120V METAL STEM PHOTOCONTROL 120V
extra long description TORK 2119A 250SR With Two Scrws INT-MAT K4421M Metal Stem Mount The
Features 1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast, 600VA LED These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Long Description Photocontrol Stem Aluminum 120-277V Metal Stem Mount Thermal Photocontrol, 120 V
Product Type 250SR With Two SCRWS Metal Stem Mount Thermal Photocontrol, 120 V
Special Features - Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment
Connection Type - 1/2 IN - 14 NPT Thread
supply voltage 208-277 VAC 120
Timing Range 2 Minutes -
Brand NSi Intermatic Inc.
Manufacturers Part Number 2119A K4421M
Category Description Commercial dimmers, motion sensors, & photo cells Commercial dimmers, motion sensors, & photo cells
Type - Thermal Type Photo Cell
Application - Dusk to Dawn Lighting Control
Frequency Rating 50-60 Hz 50/60
Mounting Conduit Mount Stem Mount
Operating Temperature -40 to + 140 F -40 to +158 DEG F -40 to +70 DEG C
standard - UL Recognized, CSA, C/UL Recognized, Title CA 20 Listed, California Title 24 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat