Nacogdoches |
358 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
2120 |
2020 |
Manufacturer Number |
2120 |
2020 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Conduit Hangers/Stand Off Straps
|
Conduit Hangers/Stand Off Straps
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747021205 |
00018997020208 |
Weight per package |
0.09 (lbs/each) |
0.08 (lbs/each) |
Description |
2120 1" Emt/Rigid Conduit Hanger
Conduit Hanger, Trade Size #2, Zinc Electro-Plated, Rigid: 1 In;Emt: 1 In Cable Size, 7/8 In Width, 2-9/16 In Height, 0.0900 LB
|
2020 #2 1" Pipe Hanger W/Bolt
Pipe Hanger, 2 In Trade Size, Silver/Plated, Rigid: 1 In;Emt: 1 In Cable Size, 0.875 In Width, 2.485 In Height, 0.083 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.22 (Each) |
$1.16 (Each) |
Carton/Reel |
$121.95 (100 Each) |
$1.16 (1 Each) |
Standard Packaging/Reel |
$121.95 (100 Each) |
$116.00 (100 Each) |
|
Material |
Steel |
Plated Steel |
|
Color |
- |
Silver |
Finish |
Zinc Electroplated |
- |
|
Height |
2-9/16 in |
2.485 in |
Size |
2 |
L(2.485) x W(0.875) x H(0.970) |
Width |
7/8 in |
0.875 in |
|
Description |
1" EMT/RIGID CONDUIT HANGER |
#2 1" PIPE HANGER W/BOLT |
extra long description |
BPT 2120 #2 HANGER W/BOLT |
ARL 2020 #2 PIPE HANGER W/BOLT |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 60 lb Load Rating. |
- |
Long Description |
Conduit Hanger, Trade Size #2, Zinc Electro-Plated, Rigid: 1 In;Emt: 1 In Cable Size, 7/8 In Width, 2-9/16 In Height, 0.0900 LB |
Pipe Hanger, 2 in Trade Size, Silver/Plated, Rigid: 1 in;EMT: 1 in Cable Size, 0.875 in Width, 2.485 in Height, 0.083 lb/EA |
Product Type |
Conduit Hanger |
Pipe Hanger |
Short Description |
Conduit Hanger, 2 in, Zinc Electro-Plate |
Pipe Hanger, 2 in, Silver/Plated |
Special Features |
With Bolt |
1/4 in Bolt and 1/4 in Hex Nut |
|
Cable Size |
Rigid: 1 in;EMT: 1 in |
Rigid: 1 in;EMT: 1 in |
Color/Finish |
Zinc Electro-Plated |
Silver/Plated |
for use with |
EMT and Rigid Conduit to Threaded Rod |
AC and MC Cable |
media |
Yes |
- |
package quantity |
100 PK |
100 PK |
Standards Met |
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
2120 |
2020 |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
CONDUIT HANGERS/STAND OFF STRAPS |
Type |
Conduit Hangers |
Pipe Hanger |
|
|
Weight |
0.0900 lb |
0.083 lb/EA |
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads |
For EMT or Rigid |
standard |
UL, CSA |
cULus |