Item Comparison: 2120, 2B

Item

2120 - 1" Emt/Rigid Conduit Hanger - Bridgeport

2120
1" Emt/Rigid Conduit Hanger

$1.2195 Each

$121.95 (100 Each)

QTY:
Each
Add
2B - 1" Emt Pipe HNGR - Eaton

2B
1" Emt Pipe HNGR

$0.9368 Each

$93.68 (100 Each)

QTY:
Each
Add
Nacogdoches 358 0
All Stores 47,164 117
Vendor Bridgeport Eaton
Catalog Number 2120 2B
Manufacturer Number 2120 2B
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Conduit Hangers/Stand Off Straps Cable & Pipe Transits
UNSPSC 39121701 - Electrical hangers 39121701 - Electrical hangers
UPC/EAN/GTIN 00781747021205 00784564200020
Weight per package 0.09 (lbs/each) 0.08 (lbs/each)
Description 2120 1" Emt/Rigid Conduit Hanger
Conduit Hanger, Trade Size #2, Zinc Electro-Plated, Rigid: 1 In;Emt: 1 In Cable Size, 7/8 In Width, 2-9/16 In Height, 0.0900 LB
2B 1" Emt Pipe HNGR
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, 1" Emt Conduit Size, Steel, 1" Rigid Conduit Size, With Bolt
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.22 (Each) $0.94 (Each)
Carton/Reel $121.95 (100 Each) $0.94 (1 Each)
Standard Packaging/Reel $121.95 (100 Each) $93.68 (100 Each)
Material Steel Steel
Finish Zinc Electroplated -
Height 2-9/16 in -
Size 2 1 In (Rigid/EMT)
Width 7/8 in -
Description 1" EMT/RIGID CONDUIT HANGER 1" EMT PIPE HNGR
extra long description BPT 2120 #2 HANGER W/BOLT MIDWEST 2B 1 RGD 1 EMT HANGER W/BOL
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 60 lb Load Rating. Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description Conduit Hanger, Trade Size #2, Zinc Electro-Plated, Rigid: 1 In;Emt: 1 In Cable Size, 7/8 In Width, 2-9/16 In Height, 0.0900 LB Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 1" EMT conduit size, Steel, 1" rigid conduit size, With bolt
Product Type Conduit Hanger 1 RGD 1 Emt Hanger W/Bolt
Short Description Conduit Hanger, 2 in, Zinc Electro-Plate -
Special Features With Bolt With Bolt, Weight 8 Lb per 100
Cable Size Rigid: 1 in;EMT: 1 in -
Color/Finish Zinc Electro-Plated -
dimensions - 1.2800 IN X 1.0100 IN X 1.0100 IN
for use with EMT and Rigid Conduit to Threaded Rod -
media Yes -
package quantity 100 PK -
Standards Met UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport Eaton
Manufacturers Part Number 2120 -
Category Description CONDUIT HANGERS/STAND OFF STRAPS CABLE & PIPE TRANSITS
Type Conduit Hangers Cable and conduit hanger
Trade Size 2 in -
Weight 0.0900 lb -
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL, CSA UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat