Nacogdoches |
152 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
2125 |
2025 |
Manufacturer Number |
2125 |
2025 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Conduit Hangers/Stand Off Straps
|
Conduit Hangers/Stand Off Straps
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747021250 |
00018997020253 |
Weight per package |
0.103 (lbs/each) |
0.1 (lbs/each) |
Description |
2125 1-1/4" Emt Conduit Hanger
Conduit Hanger, 2-1/2 In Trade Size, Zinc Electro-Plated, Emt: 1-1/4 In Cable Size, 7/8 In Width, 2-7/8 In Height, 0.1030 LB
|
2025 #2-1/2 1-1/4" Pipe Hanger W/Bolt
Pipe Hanger, 2-1/2 to 3 In Trade Size, Silver/Plated, Rigid: 1-1/4 In;Emt: 1-1/4 to 1-1/2 In Cable Size, 0.875 In Width, 3.265 In Height, 0.095 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.22 (Each) |
$0.00 (Each) |
Carton/Reel |
$110.90 (50 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$110.90 (50 Each) |
$0.00 (1 Each) |
|
Material |
Steel |
Plated Steel |
|
Color |
- |
Silver |
Finish |
Zinc Electroplated |
- |
|
Height |
2-7/8 in |
3.265 in |
Size |
2 1/2 |
L(3.265) x W(0.875) x H(1.206) |
Width |
7/8 in |
0.875 in |
|
Description |
1-1/4" EMT CONDUIT HANGER |
#2-1/2 1-1/4" PIPE HANGER W/BOLT |
extra long description |
BPT 2125 #2 1/2 HANGER W/BOLT |
ARL 2025 #2-1/2 PIPE HGR W/BOLT |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 75 lb Load Rating. |
- |
Long Description |
Conduit Hanger, 2-1/2 in Trade Size, Zinc Electro-Plated, EMT: 1-1/4 in Cable Size, 7/8 in Width, 2-7/8 in Height, 0.1030 lb |
Pipe Hanger, 2-1/2 to 3 in Trade Size, Silver/Plated, Rigid: 1-1/4 in;EMT: 1-1/4 to 1-1/2 in Cable Size, 0.875 in Width, 3.265 in Height, 0.095 lb/EA |
Product Type |
Conduit Hanger |
Pipe Hanger |
Short Description |
Conduit Hanger, 2-1/2 in, Zinc Electro-Plate |
Pipe Hanger, 2-1/2 to 3 in, Silver/Plated |
Special Features |
With Bolt |
1/4 in Bolt and 1/4 in Hex Nut |
|
Cable Size |
EMT: 1-1/4 in |
Rigid: 1-1/4 in;EMT: 1-1/4 to 1-1/2 in |
Color/Finish |
Zinc Electro-Plated |
Silver/Plated |
for use with |
EMT and Rigid Conduit to Threaded Rod |
AC and MC Cable |
media |
Yes |
- |
package quantity |
50 PK |
100 PK |
Standards Met |
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
2125 |
2025 |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
CONDUIT HANGERS/STAND OFF STRAPS |
Type |
Conduit Hangers |
Pipe Hanger |
|
Trade Size |
2-1/2 IN |
2-1/2 to 3 in |
|
Weight |
0.1030 lb |
0.095 lb/EA |
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads |
For EMT or Rigid |
standard |
UL, CSA |
cULus |
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
Call nearest store for Item Price
|