Item Comparison: 2125, 2125BN

Item

2125 - 1-1/4" Emt Conduit Hanger - Bridgeport

2125
1-1/4" Emt Conduit Hanger

$2.2181 Each

$110.90 (50 Each)

QTY:
Each
Add
2125BN - #3 RGD Hanger W/Bolt & Nut - Bridgeport

2125BN
#3 RGD Hanger W/Bolt & Nut

$3.0277 Each

$151.38 (50 Each)

QTY:
Each
Add
Nacogdoches 152 0
All Stores 10,889 589
Vendor Bridgeport Bridgeport
Catalog Number 2125 2125BN
Manufacturer Number 2125 2125-BN
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Conduit Hangers/Stand Off Straps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121701 - Electrical hangers 39121701 - Electrical hangers
UPC/EAN/GTIN 00781747021250 00781747202253
Weight per package 0.103 (lbs/each) 0.1088 (lbs/each)
Description 2125 1-1/4" Emt Conduit Hanger
Conduit Hanger, 2-1/2 In Trade Size, Zinc Electro-Plated, Emt: 1-1/4 In Cable Size, 7/8 In Width, 2-7/8 In Height, 0.1030 LB
2125BN #3 RGD Hanger W/Bolt & Nut
Hanger, Conduit, Steel, Bolt & Nut, Trade Size 2-1/2
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.22 (Each) $3.03 (Each)
Carton/Reel $110.90 (50 Each) $151.38 (50 Each)
Standard Packaging/Reel $110.90 (50 Each) $151.38 (50 Each)
Material Steel Steel
Finish Zinc Electroplated Zinc Electroplated
Height 2-7/8 in -
Size 2 1/2 2 1/2
Width 7/8 in -
Description 1-1/4" EMT CONDUIT HANGER #3 RGD HANGER W/BOLT & NUT
extra long description BPT 2125 #2 1/2 HANGER W/BOLT BPT 2125-BN #2-1/2 CONDUIT HANGER W
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 75 lb Load Rating. -
Long Description Conduit Hanger, 2-1/2 in Trade Size, Zinc Electro-Plated, EMT: 1-1/4 in Cable Size, 7/8 in Width, 2-7/8 in Height, 0.1030 lb Hanger, Conduit, Steel, Bolt & Nut, Trade Size 2-1/2
Product Type Conduit Hanger #2-1/2 Conduit Hanger W/ Bolt
Short Description Conduit Hanger, 2-1/2 in, Zinc Electro-Plate -
Special Features With Bolt Comes with Carriage Bolt and Nut
Cable Size EMT: 1-1/4 in -
Color/Finish Zinc Electro-Plated -
for use with EMT and Rigid Conduit to Threaded Rod -
media Yes Yes
package quantity 50 PK -
Standards Met UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport Bridgeport Fittings
Manufacturers Part Number 2125 2125-BN
Category Description CONDUIT HANGERS/STAND OFF STRAPS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Conduit Hangers Conduit Hangers
Trade Size 2-1/2 IN -
Weight 0.1030 lb -
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. With Carriage Bolt and Nut.
standard UL, CSA UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat