Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Milwaukee® |
Catalog Number |
2129A |
2107 |
Manufacturer Number |
2129A |
2107 |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Flashlights & Batteries -
Flashlights, Lanterns, Warning
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Flashlights and Batteries
|
UNSPSC |
39121408 - Mechanical connectors
|
39111610 - Flashlight
|
UPC/EAN/GTIN |
00786261620361 |
00045242532452 |
Weight per package |
0.59 (lbs/each) |
0.39 (lbs/each) |
Description |
2129A 120-277V Photocontrol
Die Cast Zinc Photocontrol, 277 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 In (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 LB/Ea
|
2107 325L Focusing Flashlight
The Milwaukee® 325L Focusing Flashlight Delivers Higher Light Output and Is A Brighter, More Durable Everyday Flashlight. The Led Light Emits 325 Lumens Of Trueview™ High Definition Output and Features A Spot-to-Flood Sliding Beam Focus to Provide Up to 115 Meters (377 Feet) Of Beam Distance For Maximum Visibility. The Compact Flashlight Is Waterproof, Dustproof, Chemical Resistant and Survives Repeated Drops From 4 Meters (12 FT.) Meeting The Daily Demands Of Any Jobsite. Adjustable Brightness Allows For
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.08 (Each) |
$40.00 (Each) |
Carton/Reel |
$49.08 (1 Each) |
$40.00 (1 Each) |
Standard Packaging/Reel |
$49.08 (1 Each) |
$40.00 (1 Each) |
|
Battery Size |
- |
AAA |
Material |
- |
Aluminum |
Voltage Rating |
277 V ac |
- |
|
Housing Material |
Die-Cast Zinc |
- |
|
Length |
6 in (Lead) |
- |
Size |
.500 Conduit Mount |
- |
|
Description |
120-277V PHOTOCONTROL |
325L FOCUSING FLASHLIGHT |
extra long description |
TORK 2129A Dual Rated Lug 250-6 |
MILW 2107 Focusing Flashlight |
Features |
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast |
325L Focusing Flashlight |
Long Description |
Die Cast Zinc Photocontrol, 277 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 in (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 lb/EA |
The MILWAUKEE® 325L Focusing Flashlight delivers higher light output and is a Brighter, More Durable Everyday Flashlight. The LED light emits 325 lumens of TRUEVIEW™ High Definition Output and features a spot-to-flood sliding beam focus to provide up to 115 meters (377 feet) of beam distance for maximum visibility. The compact flashlight is waterproof, dustproof, chemical resistant and survives repeated drops from 4 meters (12 ft.) meeting the daily demands of any jobsite. Adjustable brightness allows for |
Product Type |
Die Cast Zinc Photocontrol |
Focusing Flashlight |
Short Description |
Die Cast Zinc Photocontrol, 277 VAC, Zinc Die Cast |
Focusing Flashlight |
Special Features |
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1 in Diameter |
- |
|
Battery Voltage |
- |
N/A |
Belt Clip |
- |
Yes |
bulb type |
- |
LED |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
-40 °F;-40 °C |
- |
Mounting Type |
Conduit Mount |
- |
package quantity |
1 ct |
- |
Sensor Type |
Cadmium Sulphide Cell |
- |
Standards Met |
cULus Listed;UL Listed 773A;ANSI |
- |
supply voltage |
120-208-277 VAC |
- |
Timing Range |
2 Minutes |
- |
Water Resistant |
- |
Yes |
|
Brand |
NSi |
|
Manufacturers Part Number |
2129A |
2107 |
sub brand |
Photocontrols |
- |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
FLASHLIGHTS AND BATTERIES |
|
|
Application |
Parking Lot-Building Perimeter Outdoor Signage Lighting |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Conduit Mount |
- |
Operating Temperature |
-40 to + 140 F |