Item Comparison: 2130S, BL1430SS4

Item

2130S - #3 SS Hanger W/Bolt - Bridgeport

2130S
#3 SS Hanger W/Bolt

$11.956 Each

$597.80 (50 Each)

QTY:
Each
Add
BL1430SS4 - SPRG 1-1/4" 400LB SS4 Conduit Hanger - Eaton

BL1430SS4
SPRG 1-1/4" 400LB SS4 Conduit Hanger

$10.5009 Each

$10.50 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 510 285
Vendor Bridgeport Eaton
Catalog Number 2130S BL1430SS4
Manufacturer Number 2130-S BL1430 SS4
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Conduit Hangers/Stand Off Straps Conduit Hangers/Stand Off Straps
UNSPSC 39121701 - Electrical hangers 39121311 - Electrical fittings
UPC/EAN/GTIN 00781747221308 00781011575175
Weight per package 0.118 (lbs/each) 0.13 (lbs/each)
Description 2130S #3 SS Hanger W/Bolt
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 3
BL1430SS4 SPRG 1-1/4" 400LB SS4 Conduit Hanger
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.12LBS, Trade Size: 3, Conduit Size: 1.5" Emt, 1.25" Rigid, Stainless Steel Conduit Hangers, .5" Min, 4" Max Mount Size, Stainless Steel Type 304
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.96 (Each) $10.50 (Each)
Carton/Reel $597.80 (50 Each) $10.50 (1 Each)
Standard Packaging/Reel $597.80 (50 Each) $10.50 (1 Each)
Material Stainless Steel -
Finish Ball burnish -
Size 3 -
Description #3 SS HANGER W/BOLT SPRG 1-1/4" 400LB SS4 CONDUIT HANGER
extra long description BPT 2130-S #3 STNLESS HANGER W/BOLT B-LINE BL1430 SS4 CONDUIT HANGER, 1
Features Problem Solver: For Exposed Locations/Corrosive Environments, Stainless Steel Conduit Hangers provide corrosion protection. Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description Hanger, Conduit, Bolt, Stainless Steel, Trade Size 3 Eaton B-Line series conduit support fasteners, Conduit and cable, 0.12lbs, Trade size: 3, Conduit size: 1.5" EMT, 1.25" Rigid, Stainless steel conduit hangers, .5" Min, 4" Max mount size, Stainless steel type 304
Product Type #3 Stnless Hanger W/Bolt Conduit Hanger, 11/4" Rigid or 11/2" Emt Hanger, SSL
Special Features Hole diameter is 0.265" -
dimensions - 1.0000 IN X 1.0000 IN X 1.0000 IN
media Yes -
Brand Bridgeport Fittings EATON B-LINE SERIES
Manufacturers Part Number 2130-S BL1430-SS4
Category Description CONDUIT HANGERS/STAND OFF STRAPS CONDUIT HANGERS/STAND OFF STRAPS
Type Conduit Hangers with Bolt and Nut Hanger
Application To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard UL, CSA UL/cUL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat