Nacogdoches |
900 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Raco |
Catalog Number |
2150 |
2150 |
Manufacturer Number |
2150 |
2150 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Conduit Hangers/Stand Off Straps
|
Steel Emt Fittings
|
UNSPSC |
39121701 - Electrical hangers
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747021502 |
00050169021507 |
Weight per package |
0.23 (lbs/each) |
1.431 (lbs/each) |
Description |
2150 2" Emt/Rigid Conduit Hanger
Conduit Hanger, 5 In Trade Size, Zinc Electro-Plated, Rigid: 2 In;Emt: 2 In Cable Size, 3-3/8 In Length, 1-1/4 In Width, 0.2300 LB
|
2150 2-1/2" RGD Set SCRW CPLG
RGD/Imc Set Screw Couplings Steel, 3 In. Trade Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.73 (Each) |
$405.57 (Each) |
Carton/Reel |
$136.35 (50 Each) |
$405.57 (1 Each) |
Standard Packaging/Reel |
$136.35 (50 Each) |
$2,027.84 (5 Each) |
|
|
Color |
- |
Silver |
Finish |
Zinc Electroplated |
- |
|
Length |
3-3/8 in |
4.094 |
Size |
5 |
- |
Width |
1-1/4 in |
- |
|
Description |
2" EMT/RIGID CONDUIT HANGER |
2-1/2" RGD SET SCRW CPLG |
extra long description |
BPT 2150 #5 HANGER W/BOLT |
RACO 2150 COUPLING RGD/EMT SET SCRE |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 100 lb Load Rating. |
- |
Long Description |
Conduit Hanger, 5 in Trade Size, Zinc Electro-Plated, Rigid: 2 in;EMT: 2 in Cable Size, 3-3/8 in Length, 1-1/4 in Width, 0.2300 lb |
RGD/IMC Set Screw Couplings Steel, 3 In. Trade Size |
Product Type |
Conduit Hanger |
Coupling RGD/Emt Set Screw 2-1/2 In STL |
Short Description |
Conduit Hanger, 5 in, Zinc Electro-Plate |
- |
Special Features |
With Bolt |
provides a concrete tight connection when taped;UL listed for use with Rigid/IMC conduit;zinc electro plated |
|
Cable Size |
Rigid: 2 in;EMT: 2 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
Conduit Type |
- |
EMT |
fitting type |
- |
Couplings |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
installation type |
- |
Screw |
media |
Yes |
- |
package quantity |
50 PK |
- |
pallet quantity |
- |
1000 |
Standards Met |
UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified |
- |
Wall Thickness |
- |
0.115 |
|
|
Brand |
Bridgeport |
RACO |
Manufacturers Part Number |
2150 |
2150 |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
STEEL EMT FITTINGS |
Type |
Conduit Hangers |
Set screw coupling, EMT |
|
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt |
Electrical |
standard |
UL, CSA |
UL 514B |