Item Comparison: 2150, 2150

Item

2150 - 2" Emt/Rigid Conduit Hanger - Bridgeport

2150
2" Emt/Rigid Conduit Hanger

$2.727 Each

$136.35 (50 Each)

QTY:
Each
Add
2150 - Temflex Rubber Splicing Tape, 3/4" X 22', BK - 3M

2150
Temflex Rubber Splicing Tape, 3/4" X 22', BK

$7.38 Each

$369.00 (50 Each)

QTY:
Each
Add
Nacogdoches 900 0
All Stores 22,033 680
Vendor Bridgeport 3M
Catalog Number 2150 2150
Manufacturer Number 2150 2155-3/4X22FT-50RLS
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Conduit Hangers/Stand Off Straps Tape
UNSPSC 39121701 - Electrical hangers 31201502 - Electrical insulating tape
UPC/EAN/GTIN 00781747021502 00054007503484
Weight per package 0.23 (lbs/each) 0
Description 2150 2" Emt/Rigid Conduit Hanger
Conduit Hanger, 5 In Trade Size, Zinc Electro-Plated, Rigid: 2 In;Emt: 2 In Cable Size, 3-3/8 In Length, 1-1/4 In Width, 0.2300 LB
2150 Temflex Rubber Splicing Tape, 3/4" X 22', BK
Rubber Splicing Tape 3/4 X 22
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.73 (Each) $7.38 (Each)
Carton/Reel $136.35 (50 Each) $7.38 (1 Each)
Standard Packaging/Reel $136.35 (50 Each) $369.00 (50 Each)
Material Steel Rubber
Voltage Rating - 0 TO 600 V
Finish Zinc Electroplated -
Length 3-3/8 in 22 FT
Size 5 -
Thickness - 30 mil
Width 1-1/4 in 3/4 INCH
Additional Information - STANDARD PACKAGE 50 ROLLS PER CASE
Commodity Description - Markers & Marking Tapes - Tape
Description 2" EMT/RIGID CONDUIT HANGER TEMFLEX RUBBER SPLICING TAPE, 3/4" X 22', BK
extra long description BPT 2150 #5 HANGER W/BOLT INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING; RUBBER; 0 TO 600 V; LENGTH 22 FT; WIDTH 3/4 INCH; THICKNESS 30 MIL; MAXIMUM CONTINUOUS TEMPERATURE 176 DEG F; APPROVAL UL 539-H; TEMFLEX[T] BRAND; 2155 MODEL; STANDARD PACKAGE 50 ROLLS PER CASE
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 100 lb Load Rating. -
Long Description Conduit Hanger, 5 in Trade Size, Zinc Electro-Plated, Rigid: 2 in;EMT: 2 in Cable Size, 3-3/8 in Length, 1-1/4 in Width, 0.2300 lb RUBBER SPLICING TAPE 3/4 X 22
Product Type Conduit Hanger Tape
Short Description Conduit Hanger, 5 in, Zinc Electro-Plate -
Special Features With Bolt -
Cable Size Rigid: 2 in;EMT: 2 in -
Color/Finish Zinc Electro-Plated -
for use with EMT and Rigid Conduit to Threaded Rod -
Length in m - 6.7056
Maximum Continuous Temperatur - 176 DEG F
media Yes -
package quantity 50 PK -
Standards Met UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified -
Thickness in Mil - 30 A
Made in USA yes -
Brand Bridgeport
Manufacturers Part Number 2150 2155-3/4X22FT-50RLS
Model - 04089228188
Category Description CONDUIT HANGERS/STAND OFF STRAPS TAPE
Type Conduit Hangers INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING
Trade Size 5 in -
Weight 0.2300 lb -
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt -
Approval - UL 539-H
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat