Item Comparison: 2155, 215534X22FT

Item

2155 - Temflex Rubber Splicing Tape, 3/4" X 22', BK - Temflex

2155
Temflex Rubber Splicing Tape, 3/4" X 22', BK

$7.38 Each

$147.60 (20 Each)

QTY:
Each
Add
215534X22FT - Temflex Rubber Splicing Tape, 3/4" X 22', BK - Minnesota Mining (3M)

215534X22FT
Temflex Rubber Splicing Tape, 3/4" X 22', BK

$7.38 Each

$7.38 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 680 680
Vendor Temflex Minnesota Mining (3M)
Catalog Number 2155 215534X22FT
Manufacturer Number 7000089970 2155-3/4X22FT-50RLS
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Tape Tape
UNSPSC 31201500 - Tape 31201502 - Electrical insulating tape
UPC/EAN/GTIN 00051138979058 00054007503484
Weight per package 0.295 (lbs/each) 0
Description 2155 Temflex Rubber Splicing Tape, 3/4" X 22', BK
Splicing Tape, Rubber Material, +176 °F Operating Temperature, 22 FT Length, 3/4 In Width, 30 Mil Thickness, 0.3 LB
215534X22FT Temflex Rubber Splicing Tape, 3/4" X 22', BK
Rubber Splicing Tape 3/4 X 22
Minimum Order QTY 20 Units 1 Unit
Unit/Foot $7.38 (Each) $7.38 (Each)
Carton/Reel $147.60 (20 Each) $7.38 (1 Each)
Standard Packaging/Reel $147.60 (20 Each) $7.38 (1 Each)
Material Rubber Rubber
Voltage Rating - 0 TO 600 V
Length 22 ft;6.7056 m 22 FT
Thickness 30 mil 30 mil
Width 3/4 in;19 mm 3/4 INCH
Additional Information - STANDARD PACKAGE 50 ROLLS PER CASE
Commodity Description - Markers & Marking Tapes - Tape
Description TEM RUBBER SPLICING TAPE 3/4" X 22',BLACK,20/CASE TEM RUBBER SPLICING TAPE 3/4" X 22',BLACK,20/CASE
extra long description 3M 7000089970 3M™ Temflex™ Rubber S INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING; RUBBER; 0 TO 600 V; LENGTH 22 FT; WIDTH 3/4 INCH; THICKNESS 30 MIL; MAXIMUM CONTINUOUS TEMPERATURE 176 DEG F; APPROVAL UL 539-H; TEMFLEX[T] BRAND; 2155 MODEL; STANDARD PACKAGE 50 ROLLS PER CASE
Features 3M(TM) Temflex(TM) Tape 2155 is a 30-mil,general purpose,highly conformable,electrically insulating,low-voltage rubber splicing tape.The self-fusing tape is designed to offer guaranteed performance when used with solid dielectric cable insulations and has a liner,which will not stick to the tape upon unwind.It withstands a wide temperature range of 176 degrees F (80 degrees C).3M(TM) Temflex(TM) Splicing Tape 2155 with self-fusing rubber backing,has rubber-resin adhesive that offers optimized adherence.Thi -
Long Description Splicing Tape, Rubber Material, +176 °F Operating Temperature, 22 ft Length, 3/4 in Width, 30 mil Thickness, 0.3 lb RUBBER SPLICING TAPE 3/4 X 22
Product Type Splicing Tape Tape
Short Description Splicing Tape, Rubber -
Special Features economical low voltage rubber vinyl insulating tape that is self-fusing -
Length in m - 6.7056
Maximum Continuous Temperatur - 176 DEG F
Maximum Operating Temperature +176 °F -
package quantity 50 RL/CA -
Standards Met UL 539-H -
Thickness in Mil - 30 A
Brand Temflex Minnesota Mining (3M)
Manufacturers Part Number 2155-3/4X22FT-50RLS 2155-3/4X22FT-50RLS
Model - 04089228188
sub brand Temflex(TM) -
Category Description TAPE TAPE
Type Rubber Insulating and Splicing INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING
minimum qty 20 -
Status - Inactive
Weight 0.3 lb -
Application insulating wire splices, split bolt connections, and motor leads up to 600V -
Approval - UL 539-H
standard UL Listed, File E129200 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat