Nacogdoches |
32 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Raco |
Catalog Number |
2160 |
2160 |
Manufacturer Number |
2160 |
2160 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Classification |
Conduit Hangers/Stand Off Straps
|
Steel Emt Fittings
|
UNSPSC |
39121701 - Electrical hangers
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747021601 |
00050169021606 |
Weight per package |
0.272 (lbs/each) |
1.402 (lbs/each) |
Description |
2160 2-1/2" Emt/Rigid Conduit Hanger
Conduit Hanger, Size , Zinc Electro-Plated, Rigid: 2-1/2 In;Emt: 2-1/2 In Cable Size, 4-1/2 In Length, 1-1/4 In Width, 0.2720 LB
|
2160 2-1/2" Emt Inslted Set Screw Conn
Set-Screw Connector, Insulated, Steel, 2-1/2 In. Trade Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.88 (Each) |
$631.64 (Each) |
Carton/Reel |
$71.97 (25 Each) |
$631.64 (1 Each) |
Standard Packaging/Reel |
$71.97 (25 Each) |
$631.64 (1 Each) |
|
|
Color |
- |
Silver |
Finish |
Zinc Electroplated |
- |
|
Length |
4-1/2 in |
2.875 |
Size |
6 |
- |
Width |
1-1/4 in |
- |
|
Description |
2-1/2" EMT/RIGID CONDUIT HANGER |
2-1/2" EMT INSLTED SET SCREW CONN |
extra long description |
BPT 2160 #6 HANGER W/BOLT |
RACO 2160 CONN RGD/EMT SET SCREW IN |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 125 lb Load Rating. |
- |
Long Description |
Conduit Hanger, Size , Zinc Electro-Plated, Rigid: 2-1/2 In;Emt: 2-1/2 In Cable Size, 4-1/2 In Length, 1-1/4 In Width, 0.2720 LB |
SET-SCREW CONNECTOR, INSULATED, STEEL, 2-1/2 IN. TRADE SIZE |
Product Type |
Conduit Hanger |
Conn RGD/Emt Set Screw Ins 2-1/2 In STL |
Short Description |
Conduit Hanger, 6 in, Zinc Electro-Plate |
- |
Special Features |
With Bolt |
provides a concrete tight connection when taped;UL listed for use with Rigid/IMC conduit;zinc electro plated |
|
Cable Size |
Rigid: 2-1/2 in;EMT: 2-1/2 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
Conduit Type |
- |
EMT |
fitting type |
- |
Connectors |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
installation type |
- |
Screw |
Insulation Type |
- |
Insulated |
media |
Yes |
- |
package quantity |
25 PK |
- |
pallet quantity |
- |
1000 |
Standards Met |
UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified |
- |
Wall Thickness |
- |
0.115 |
|
|
Brand |
Bridgeport |
RACO |
Manufacturers Part Number |
2160 |
2160 |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
STEEL EMT FITTINGS |
Type |
Conduit Hangers |
Set screw connector, insulated, EMT |
|
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt |
Electrical |
standard |
UL, CSA |
UL 514B |