Nacogdoches |
32 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
LH Dottie |
Catalog Number |
2160 |
PH250B |
Manufacturer Number |
2160 |
PH250B |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Emt Fittings -
Emt Fitting Tools & Accy.
|
Classification |
Conduit Hangers/Stand Off Straps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747021601 |
00781002283348 |
Weight per package |
0.272 (lbs/each) |
0.266 (lbs/each) |
Description |
2160 2-1/2" Emt/Rigid Conduit Hanger
Conduit Hanger, Size , Zinc Electro-Plated, Rigid: 2-1/2 In;Emt: 2-1/2 In Cable Size, 4-1/2 In Length, 1-1/4 In Width, 0.2720 LB
|
PH250B 2-1/2'' Conduit Hanger W/Hex Nut/Bolt
Conduit Hanger, 16 Ga Thickness, Steel Material, Zinc Plated Finish, 2-1/2 In. Pipe Size, 1/4-20 X 1-1/2 In. Bolt Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.88 (Each) |
$0.00 (Each) |
Carton/Reel |
$71.97 (25 Each) |
$0.00 (50 Each) |
Standard Packaging/Reel |
$71.97 (25 Each) |
$0.00 (50 Each) |
|
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Length |
4-1/2 in |
- |
Size |
6 |
2-1/2 IN Pipe, 2-1/2 IN EMT |
Thickness |
- |
16 |
Width |
1-1/4 in |
- |
|
Description |
2-1/2" EMT/RIGID CONDUIT HANGER |
2-1/2'' CONDUIT HANGER W/HEX NUT/BOLT |
extra long description |
BPT 2160 #6 HANGER W/BOLT |
DOTTIE PH250B 2-1/2" Conduit Hanger |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 125 lb Load Rating. |
- |
Long Description |
Conduit Hanger, Size , Zinc Electro-Plated, Rigid: 2-1/2 In;Emt: 2-1/2 In Cable Size, 4-1/2 In Length, 1-1/4 In Width, 0.2720 LB |
Conduit Hanger, 16 GA thickness, Steel material, Zinc Plated Finish, 2-1/2 in. pipe size, 1/4-20 x 1-1/2 in. bolt size |
Product Type |
Conduit Hanger |
2-1/2" Conduit Hangers With Bolts |
Short Description |
Conduit Hanger, 6 in, Zinc Electro-Plate |
- |
Special Features |
With Bolt |
Assembled with 1/4-20 X 1-1/2 IN combo round head screws and hex nuts |
|
Bolt Size |
- |
1/4-20 x 1-1/2 |
Cable Size |
Rigid: 2-1/2 in;EMT: 2-1/2 in |
- |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
media |
Yes |
- |
Number of Holes |
- |
1 |
package quantity |
25 PK |
- |
Pipe Size |
- |
2-1/2 |
Standards Met |
UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified |
- |
|
|
Brand |
Bridgeport |
LH DOTTIE |
Manufacturers Part Number |
2160 |
PH250B |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Conduit Hangers |
CONDUIT HANGER |
|
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt |
Used for Supporting Conduit |
standard |
UL, CSA |
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
Call nearest store for Item Price
|