Item Comparison: 2170, 7B

Item

2170 - 3" Emt/Rigid Conduit Hanger - Bridgeport

2170
3" Emt/Rigid Conduit Hanger

$4.132 Each

$103.30 (25 Each)

QTY:
Each
Add
7B - 3-In Cond HGR W/Bolt - Eaton

7B
3-In Cond HGR W/Bolt

$3.9546 Each

$98.86 (25 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 6,006 65
Vendor Bridgeport Eaton
Catalog Number 2170 7B
Manufacturer Number 2170 7 B
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Conduit Hangers/Stand Off Straps Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121701 - Electrical hangers 39121701 - Electrical hangers
UPC/EAN/GTIN 00781747021700 00784564200075
Weight per package 0.32 (lbs/each) 0.31 (lbs/each)
Description 2170 3" Emt/Rigid Conduit Hanger
Conduit Hanger, 3 In Trade Size, Zinc Electro-Plated, Rigid: 3 In;Emt: 3 In Cable Size, 4-7/8 In Length, 1-1/4 In Width, 0.3200 LB
7B 3-In Cond HGR W/Bolt
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, 3" Emt Conduit Size, Steel, 3" Rigid Conduit Size, With Bolt
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.13 (Each) $3.95 (Each)
Carton/Reel $103.30 (25 Each) $3.95 (1 Each)
Standard Packaging/Reel $103.30 (25 Each) $98.86 (25 Each)
Material Steel Steel
Finish Zinc Electroplated -
Length 4-7/8 in -
Size 7 -
Width 1-1/4 in -
Description 3" EMT/RIGID CONDUIT HANGER 3-IN COND HGR W/BOLT
extra long description BPT 2170 #7 HANGER W/BOLT MIDWEST 7 B 3 RGD 3 EMT HANGER WITH
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 160 lb Load Rating. Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description Conduit Hanger, 3 in Trade Size, Zinc Electro-Plated, Rigid: 3 in;EMT: 3 in Cable Size, 4-7/8 in Length, 1-1/4 in Width, 0.3200 lb Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 3" EMT conduit size, Steel, 3" rigid conduit size, With bolt
Product Type Conduit Hanger 3 RGD 3 Emt Hanger With Bolt
Short Description Conduit Hanger, 3 in, Zinc Electro-Plate, Rigid: 3 in;EMT: 3 in Cable Size -
Special Features With Bolt With Bolt
Cable Size Rigid: 3 in;EMT: 3 in -
Color/Finish Zinc Electro-Plated -
dimensions - 7.8300 IN X 2.2700 IN X 1.9300 IN
for use with EMT and Rigid Conduit to Threaded Rod -
media Yes -
package quantity 25 PK -
Standards Met UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified -
Made in USA yes -
Brand Bridgeport Eaton
Manufacturers Part Number 2170 -
Category Description CONDUIT HANGERS/STAND OFF STRAPS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type Conduit Hangers Cable and conduit hanger
Trade Size 3 in -
Weight 0.3200 lb -
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL, CSA UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat