Item Comparison: 2190, 9B

Item

2190 - 4" Emt/Rigid Conduit Hanger - Bridgeport

2190
4" Emt/Rigid Conduit Hanger

$8.7226 Each

$87.23 (10 Each)

QTY:
Each
Add
9B - 4-In Cond HGR W/Bolt - Eaton

9B
4-In Cond HGR W/Bolt

$11.5952 Each

$115.95 (10 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 2,201 30
Vendor Bridgeport Eaton
Catalog Number 2190 9B
Manufacturer Number 2190 9 B
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Conduit Hangers/Stand Off Straps Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121701 - Electrical hangers 39121701 - Electrical hangers
UPC/EAN/GTIN 00781747021908 00784564200099
Weight per package 0.41 (lbs/each) 0.47 (lbs/each)
Description 2190 4" Emt/Rigid Conduit Hanger
Conduit Hanger, 9 In Trade Size, Zinc Electro-Plated, Rigid: 4 In;Emt: 4 In Cable Size, 6-7/8 In Length, 1-1/4 In Width, 0.4100 LB
9B 4-In Cond HGR W/Bolt
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, 4" Emt Conduit Size, Steel, 4" Rigid Conduit Size, With Bolt
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.72 (Each) $11.60 (Each)
Carton/Reel $87.23 (10 Each) $11.60 (1 Each)
Standard Packaging/Reel $87.23 (10 Each) $115.95 (10 Each)
Material Steel Steel
Finish Zinc Electroplated -
Length 6-7/8 in -
Size 9 -
Width 1-1/4 in -
Description 4" EMT/RIGID CONDUIT HANGER 4-IN COND HGR W/BOLT
extra long description BPT 2190 #9 HANGER W/BOLT MIDWEST 9 B 4 RGD 4 EMT HANGER WITH
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 230 lb Load Rating. Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description Conduit Hanger, 9 in Trade Size, Zinc Electro-Plated, Rigid: 4 in;EMT: 4 in Cable Size, 6-7/8 in Length, 1-1/4 in Width, 0.4100 lb Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 4" EMT conduit size, Steel, 4" rigid conduit size, With bolt
Product Type Conduit Hanger 4 RGD 4 Emt Hanger With Bolt
Short Description Conduit Hanger, 9 in, Zinc Electro-Plate -
Special Features With Bolt With Bolt
Cable Size Rigid: 4 in;EMT: 4 in -
Color/Finish Zinc Electro-Plated -
dimensions - 4.0500 IN X 2.5300 IN X 1.2800 IN
for use with EMT and Rigid Conduit to Threaded Rod -
media Yes -
package quantity 10 PK -
Standards Met UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified -
Made in USA yes -
Brand Bridgeport Eaton
Manufacturers Part Number 2190 -
Category Description CONDUIT HANGERS/STAND OFF STRAPS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type Conduit Hangers Cable and conduit hanger
Trade Size 9 in -
Weight 0.4100 lb -
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL, CSA UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat