Item Comparison: 2190, PH400B

Item

2190 - 4" Emt/Rigid Conduit Hanger - Bridgeport

2190
4" Emt/Rigid Conduit Hanger

$8.7226 Each

$87.23 (10 Each)

QTY:
Each
Add
PH400B - 4'' Conduit Hanger W/Hex Nut/Bolt - LH Dottie

PH400B
4'' Conduit Hanger W/Hex Nut/Bolt

$6.8072 Each

$170.18 (25 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 2,193 19
Vendor Bridgeport LH Dottie
Catalog Number 2190 PH400B
Manufacturer Number 2190 PH400B
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Conduit Hangers/Stand Off Straps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121701 - Electrical hangers 39121701 - Electrical hangers
UPC/EAN/GTIN 00781747021908 00781002283386
Weight per package 0.41 (lbs/each) 0.416 (lbs/each)
Description 2190 4" Emt/Rigid Conduit Hanger
Conduit Hanger, 9 In Trade Size, Zinc Electro-Plated, Rigid: 4 In;Emt: 4 In Cable Size, 6-7/8 In Length, 1-1/4 In Width, 0.4100 LB
PH400B 4'' Conduit Hanger W/Hex Nut/Bolt
Conduit Hanger, 16 Ga Thickness, Steel Material, Zinc Plated Finish, 4 In. Pipe Size, 1/4-20 X 2 In. Bolt Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.72 (Each) $6.81 (Each)
Carton/Reel $87.23 (10 Each) $170.18 (25 Each)
Standard Packaging/Reel $87.23 (10 Each) $170.18 (25 Each)
Material Steel Steel
Finish Zinc Electroplated Zinc Plated
Length 6-7/8 in -
Size 9 4 IN Pipe
Thickness - 16
Width 1-1/4 in -
Description 4" EMT/RIGID CONDUIT HANGER 4'' CONDUIT HANGER W/HEX NUT/BOLT
extra long description BPT 2190 #9 HANGER W/BOLT DOTTIE PH400B 4" Conduit Hangers wi
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 230 lb Load Rating. -
Long Description Conduit Hanger, 9 in Trade Size, Zinc Electro-Plated, Rigid: 4 in;EMT: 4 in Cable Size, 6-7/8 in Length, 1-1/4 in Width, 0.4100 lb Conduit Hanger, 16 GA thickness, Steel material, Zinc Plated Finish, 4 in. pipe size, 1/4-20 x 2 in. bolt size
Product Type Conduit Hanger 4" Conduit Hangers With Bolts
Short Description Conduit Hanger, 9 in, Zinc Electro-Plate -
Special Features With Bolt Assembled with 1/4-20 X 2 IN combo round head screws and hex nuts
Bolt Size - 1/4-20 x 2
Cable Size Rigid: 4 in;EMT: 4 in -
Color/Finish Zinc Electro-Plated -
for use with EMT and Rigid Conduit to Threaded Rod -
media Yes -
Number of Holes - 1
package quantity 10 PK -
Pipe Size - 4
Standards Met UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified -
Made in USA yes -
Brand Bridgeport LH DOTTIE
Manufacturers Part Number 2190 PH400B
Category Description CONDUIT HANGERS/STAND OFF STRAPS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Conduit Hangers CONDUIT HANGER
Trade Size 9 in -
Weight 0.4100 lb -
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt Used for Supporting Conduit
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat