Item Comparison: 237, 237DC2

Item

237 - 3" Steel Set/Screw Emt Connector - Bridgeport

237
3" Steel Set/Screw Emt Connector

$10.3528 Each

$103.53 (10 Each)

QTY:
Each
Add
237DC2 - 3" Diecast Emt Set/Screw Connector - Bridgeport

237DC2
3" Diecast Emt Set/Screw Connector

$12.9586 Each

$155.50 (12 Each)

QTY:
Each
Add
Nacogdoches 0 29
All Stores 1,055 1,606
Vendor Bridgeport Bridgeport
Catalog Number 237 237DC2
Manufacturer Number 237 237-DC2
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747002372 00781747152374
Weight per package 0.185 (lbs/each) 1.1669 (lbs/each)
Description 237 3" Steel Set/Screw Emt Connector
Connector, 3 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 In Length, 3-11/16 In Diameter, 0.185 LB/Ea
237DC2 3" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 3 In Trade Size, Die-Cast Zinc Material, 3 In Connection Size, Non-Insulated, 3.35 In Length, 3.89 In Diameter, 1.1669 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.35 (Each) $12.96 (Each)
Carton/Reel $20.71 (2 Each) $155.50 (12 Each)
Standard Packaging/Reel $103.53 (10 Each) $155.50 (12 Each)
insulation None None
Material - Die-Cast Zinc
Shape Straight -
Finish Zinc Electroplated Ball burnish
Diameter 3-11/16 in 3.89 in
Length 3-3/4 in 3.35 in
Size 3 3
Description 3" STEEL SET/SCREW EMT CONNECTOR 3" DIECAST EMT SET/SCREW CONNECTOR
extra long description BPT 237 3" SET SCREW CONN. STEEL BPT 237-DC2 3" SET SCREW CONN. ZINC
Features Set screw type fitting used to join EMT to box or enclosure. Concrete-tight when taped. Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description Connector, 3 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 in Length, 3-11/16 in Diameter, 0.185 lb/EA EMT SS Diecast Connector, 3 in Trade Size, Die-Cast Zinc Material, 3 in Connection Size, Non-Insulated, 3.35 in Length, 3.89 in Diameter, 1.1669 lb/EA
Product Type Connector EMT SS Diecast Connector
Short Description Connector, 3 in, Zinc Electro-Plate, Set Screw, Insulated EMT SS Diecast Connector, 3 in, Zinc Die Cast
Special Features Concrete-tight when taped Furnished with Tri-Drive slot/Phillips/Robertson head screws
Color/Finish Zinc Electro-Plated Ball Burnished;Mirror Smooth
connection size - 3 in
Connection Type Set Screw -
Connector Type SET SCREW SET SCREW
for use with EMT to Box or Enclosure Secure Emt to Box or Enclosure
Insulated/Non-Insulated - Non-Insulated
media Yes Yes
package quantity 10 PK;2 CT 1 CT;12 PK
Standards Met Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 237 237-DC2
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 3 3
Weight 0.185 lb/EA 1.1669 lb/EA
Application Set Screw Type Fitting Used to Join EMT to Box or Enclosure. Concrete-Tight when Taped Used to Secure EMT to Box or Enclosure
standard cULus cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat