Item Comparison: 237DC2, SC300RK0N

Item

237DC2 - 3" Diecast Emt Set/Screw Connector - Bridgeport

237DC2
3" Diecast Emt Set/Screw Connector

$12.9586 Each

$155.50 (12 Each)

QTY:
Each
Add
SC300RK0N - 3" STL Emt Set/Screw Conn - Allied Tube and Conduit

SC300RK0N
3" STL Emt Set/Screw Conn

$7.6898 Each

$46.14 (6 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 1,591 16
Vendor Bridgeport Allied Tube and Conduit
Catalog Number 237DC2 SC300RK0N
Manufacturer Number 237-DC2 N/A
Category Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Unassigned
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00781747152374 50842136100118
Weight per package 1.1669 (lbs/each) 1.4 (lbs/each)
Description 237DC2 3" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 3 In Trade Size, Die-Cast Zinc Material, 3 In Connection Size, Non-Insulated, 3.35 In Length, 3.89 In Diameter, 1.1669 LB/Ea
SC300RK0N 3" STL Emt Set/Screw Conn
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.96 (Each) $7.69 (Each)
Carton/Reel $155.50 (12 Each) $7.69 (1 Each)
Standard Packaging/Reel $155.50 (12 Each) $46.14 (6 Each)
insulation None -
Material Die-Cast Zinc -
Finish Ball burnish -
Diameter 3.89 in -
Length 3.35 in -
Size 3 -
Description 3" DIECAST EMT SET/SCREW CONNECTOR 3" STL EMT SET/SCREW CONN
extra long description BPT 237-DC2 3" SET SCREW CONN. ZINC -
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT SS Diecast Connector, 3 in Trade Size, Die-Cast Zinc Material, 3 in Connection Size, Non-Insulated, 3.35 in Length, 3.89 in Diameter, 1.1669 lb/EA -
Product Type EMT SS Diecast Connector -
Short Description EMT SS Diecast Connector, 3 in, Zinc Die Cast -
Special Features Furnished with Tri-Drive slot/Phillips/Robertson head screws -
Color/Finish Ball Burnished;Mirror Smooth -
connection size 3 in -
Connector Type SET SCREW -
for use with Secure Emt to Box or Enclosure -
Insulated/Non-Insulated Non-Insulated -
media Yes -
package quantity 1 CT;12 PK -
Standards Met cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B -
Made in USA yes -
Brand Bridgeport Allied Tube and Conduit
Manufacturers Part Number 237-DC2 -
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR -
Trade Size 3 -
Weight 1.1669 lb/EA -
Application Used to Secure EMT to Box or Enclosure -
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat