Item Comparison: 238DC2, 238

Item

238DC2 - 3-1/2" Diecast Emt Set/Screw Connector - Bridgeport

238DC2
3-1/2" Diecast Emt Set/Screw Connector

$15.4131 Each

$92.48 (6 Each)

QTY:
Each
Add
238 - 3-1/2" Steel Set/Screw Emt Connector - Bridgeport

238
3-1/2" Steel Set/Screw Emt Connector

$12.6638 Each

$75.98 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 315 152
Vendor Bridgeport Bridgeport
Catalog Number 238DC2 238
Manufacturer Number 238-DC2 238
Category Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747152381 00781747002389
Weight per package 1.3169 (lbs/each) 0.35 (lbs/each)
Description 238DC2 3-1/2" Diecast Emt Set/Screw Connector
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
238 3-1/2" Steel Set/Screw Emt Connector
Connector, Set Screw, Steel, Size 3 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.41 (Each) $12.66 (Each)
Carton/Reel $92.48 (6 Each) $75.98 (6 Each)
Standard Packaging/Reel $92.48 (6 Each) $75.98 (6 Each)
insulation None None
Finish Ball burnish Zinc Electroplated
Size 3 1/2 3 1/2
Description 3-1/2" DIECAST EMT SET/SCREW CONNECTOR 3-1/2" STEEL SET/SCREW EMT CONNECTOR
extra long description BPT 238-DC2 3-1/2" SET SCREW CONN. BPT 238 3-1/2" SET SCREW CONN. STEE
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch Connector, Set Screw, Steel, Size 3 1/2 Inch
Product Type 3-1/2" Set Screw Conn. Zinc 3-1/2" Set Screw Conn. Steel
Special Features - Concrete-tight when taped
Connector Type SET SCREW SET SCREW
media Yes Yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 238-DC2 -
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 3-1/2 3-1/2
Application Used to secure to box or enclosure. Set screw type fitting used to join EMT to box or enclosure. Concrete-tight when taped.
standard cULus cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat