Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
238DC2 |
4350S |
Manufacturer Number |
238-DC2 |
4350S |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152381 |
00687855846382 |
Weight per package |
1.3169 (lbs/each) |
2.2 (lbs/each) |
Description |
238DC2 3-1/2" Diecast Emt Set/Screw Connector
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
|
4350S 3-1/2'STL Set SCR Emt Conn
Features:2 1/2IN Dia X 4 1/2IN Length, 1 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:3.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.41 (Each) |
$59.51 (Each) |
Carton/Reel |
$92.48 (6 Each) |
$297.55 (5 Each) |
Standard Packaging/Reel |
$92.48 (6 Each) |
$297.55 (5 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
None |
Not insulated |
Material |
- |
Steel |
|
Color |
- |
Metallic |
Finish |
Ball burnish |
Zinc Electro Plated |
|
|
Description |
3-1/2" DIECAST EMT SET/SCREW CONNECTOR |
3-1/2'STL SET SCR EMT CONN |
extra long description |
BPT 238-DC2 3-1/2" SET SCREW CONN. |
EGS 4350S 3-1/2 IN EMT SSCR CONN |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch |
Features:2 1/2IN Dia X 4 1/2IN Length, 1 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:3.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated |
Product Type |
3-1/2" Set Screw Conn. Zinc |
3-1/2 In Emt SSCR Conn |
Special Features |
- |
3-1/2 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 3.00 IN, Max. Dia. 4.25 IN,Thread Length 1.00 IN, Concretetight when taped, Male Hub Threads - NPS |
|
Connector Type |
SET SCREW |
SET SCREW |
media |
Yes |
- |
|
Brand |
Bridgeport |
APPOZGCOMM |
Manufacturers Part Number |
238-DC2 |
4350S |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Straight Set Screw Connector |
|
|
Application |
Used to secure to box or enclosure. |
To ground and secure EMT Raceways to boxes and enclosures |
nema rating |
- |
FB-1 |
standard |
cULus |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1 |