Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
2421 |
K122 |
Manufacturer Number |
2421 |
K122 |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121408 - Mechanical connectors
|
32151905 - Control system receptacle
|
UPC/EAN/GTIN |
00786261610218 |
00078275501201 |
Weight per package |
0.6 (lbs/each) |
0.442 (lbs/each) |
Description |
2421 120-480V Receptacle, Cup, & Bracket
Receptacle With Plastic Housing and Bracket, 120 to 480 V Ac, 15 A, Bracket Mount, 0.6 LB
|
K122 Receptacle-Twist Lock W/Pole BRKT 480V Max;15A Max
Locking Type Receptacle, 3-Pin, C136.10 Compliant, With Pole Mounting Bracket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.66 (Each) |
$25.70 (Each) |
Carton/Reel |
$36.66 (1 Each) |
$25.70 (1 Each) |
Standard Packaging/Reel |
$219.96 (6 Each) |
$308.40 (12 Each) |
|
Current Rating |
15 A |
- |
Voltage Rating |
120 to 480 V ac |
- |
|
|
Description |
120-480V RECEPTACLE, CUP, & BRACKET |
RECEPTACLE-TWIST LOCK W/POLE BRKT 480V MAX;15A MAX |
extra long description |
TORK 2421 Nema Panel Lug (2) 600-2 |
INT-MAT K122 Locking Type Receptacl |
Features |
TurnLock Receptacle Plastic Housing with Bracket, 120-480V, 15A Max, 12" Leads, 14 Ga Wire. |
The K122 NEMA receptacles provide the connector interface for locking type photocontrols. They can be installed in the light fixture itself, or attached externally with the use of a mounting bracket (included). |
Long Description |
Receptacle With Plastic Housing and Bracket, 120 to 480 V ac, 15 A, Bracket Mount, 0.6 lb |
Locking Type Receptacle, 3-Pin, C136.10 Compliant, with Pole Mounting Bracket |
Product Type |
Receptacle With Plastic Housing and Bracket |
Locking Type Receptacle, 3-Pin, C13610 Compliant, With Pole |
Short Description |
Turn Lock Receptacle With Nut & Bracket, 120 to 480 VAC |
- |
Special Features |
120 to 480 Volt Receptacle With Plastic Housing and Bracket |
- |
|
for use with |
Turn Lock Photocontrol |
Photo Controls |
Mounting Type |
Bracket Mount |
- |
package quantity |
6 CT |
- |
Standards Met |
cULus Listed |
- |
supply voltage |
120-480 VAC |
- |
|
Brand |
NSi |
Intermatic Inc. |
Manufacturers Part Number |
2421 |
K122 |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Locking-Type Receptacle |
|
|
Application |
Receptacle for Twist Lock Timers |
Outdoor |
Mounting |
Bracket Mount |
- |
standard |
- |
cULus, cCSAus Certified |