Item Comparison: 24246SCNK, 24246SC

Item

24246SCNK - Encl B-Line 24246SCNK SC Encl - Eaton

24246SCNK
Encl B-Line 24246SCNK SC Encl

$119.76 Each

$119.76 (1 Each)

QTY:
Each
Add
24246SC - Encl 24X24X6 SC N1 Encl - Eaton

24246SC
Encl 24X24X6 SC N1 Encl

$166.62 Each

$166.62 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 181 43
Vendor Eaton Eaton
Catalog Number 24246SCNK 24246SC
Manufacturer Number 24246SCNK 24246 SC
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121324 - Electrical general purpose enclosure 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00782051233018 00782051233001
Weight per package 34.166 (lbs/each) 37.87 (lbs/each)
Description 24246SCNK Encl B-Line 24246SCNK SC Encl
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
24246SC Encl 24X24X6 SC N1 Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 27 Knockouts
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $119.76 (Each) $166.62 (Each)
Carton/Reel $119.76 (1 Each) $166.62 (1 Each)
Standard Packaging/Reel $119.76 (1 Each) $166.62 (1 Each)
Cover Type - Screw Cover
Material Carbon Steel Steel
Color ANSI 61 GRAY ANSI 61 GRAY
Overall Length - 24 in;610 mm
Size 24.00 In Width X 6.00 In Depth X 24.00 In Height 24.00 In Width X 6.00 In Depth X 24.00 In Height
Description ENCL B-LINE 24246SCNK SC ENCL ENCL 24X24X6 SC N1 ENCL
extra long description B-LINE 24246 SC NK SC ENC W/O KO 24 B-LINE 24246 SC SC ENC W/ KO 24X24X
Features Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Eaton B-Line series Type 1 junction boxes, 24" height, 6" length, 24" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 27 Knockouts
Product Type SC Enc W/O Ko 24X24X6 Type 1 Screw Cover Enclosure
Short Description - Type 1 Screw On Enclosure, 24 x 6 x 24 in, Powder Coated, No KO
Special Features Keyhole slots on cover, plated screws Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Cable Entry - Knockouts
dimensions 6.0000 IN X 24.0000 IN X 24.0000 IN 6.0000 IN X 24.0000 IN X 24.0000 IN
Enclosure Type - Nema 1
Finish/Coating - Painted
ip rating - IP30
Knockouts - Yes
Mounting Type Surface Wall Mount
Number of Knockouts - 27
Overall Height - 24 in;610 mm
Overall Width - 6 in;152 mm
Standards Met - UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA - yes
Brand EATON B-LINE SERIES EATON B-LINE SERIES
Manufacturers Part Number 24246 SC NK 24246 SC
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Type 1 junction boxes Type 1 junction boxes
Application Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsAviationResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Wiring Boxes Junction and Pull Boxes
nema rating 1 1
standard CSA C22.2.,UL 50,NEMA UL 50,CSA C22.2.,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat