Item Comparison: 24246SCNK, 24246SC

Item

24246SCNK - 24X24X6 SC No Ko - Unity

24246SCNK
24X24X6 SC No Ko

$191.36 Each

$191.36 (1 Each)

QTY:
Each
Add
24246SC - Encl 24X24X6 SC N1 Encl - Eaton

24246SC
Encl 24X24X6 SC N1 Encl

$166.62 Each

$166.62 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 103 47
Vendor Unity Eaton
Catalog Number 24246SCNK 24246SC
Manufacturer Number 24246SCNK 24246 SC
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00761515233009 00782051233001
Weight per package 30 (lbs/each) 37.87 (lbs/each)
Description 24246SCNK 24X24X6 SC No Ko
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 30 LB
24246SC Encl 24X24X6 SC N1 Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 27 Knockouts
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $191.36 (Each) $166.62 (Each)
Carton/Reel $191.36 (1 Each) $166.62 (1 Each)
Standard Packaging/Reel $191.36 (1 Each) $166.62 (1 Each)
Cover Type Screw On Screw Cover
Material Low Carbon Steel Steel
Color Gray ANSI 61 GRAY
Overall Length 24 in 24 in;610 mm
Size 24 X 24 X 6 24.00 In Width X 6.00 In Depth X 24.00 In Height
Construction Formed from Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay in Place, Complies with UL 50 -
Description 24X24X6 SC NO KO ENCL 24X24X6 SC N1 ENCL
extra long description UNT 24246SCNK 24.00 X 24.00 X 6.00I B-LINE 24246 SC SC ENC W/ KO 24X24X
Features - Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 30 lb Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 27 Knockouts
Product Type Type 1 Screw Cover Enclosure Type 1 Screw Cover Enclosure
Short Description Type 1 Screw On Enclosure, 24 x 6 x 24 in, Powder Coated, No KO Type 1 Screw On Enclosure, 24 x 6 x 24 in, Powder Coated, No KO
Special Features Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Cable Entry - Knockouts
dimensions - 6.0000 IN X 24.0000 IN X 24.0000 IN
Enclosure Type Nema 1 Nema 1
Finish/Coating Powder Coated Painted
ip rating - IP30
Knockouts - Yes
Mounting Type - Wall Mount
Number of Knockouts - 27
Overall Height 24 in 24 in;610 mm
Overall Width 6 in 6 in;152 mm
Standards Met UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA - yes
Brand Unity MFG EATON B-LINE SERIES
Manufacturers Part Number 24246SCNK 24246 SC
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Screw Cover Pull Box Type 1 junction boxes
Weight 30 lb -
Application Industrial Wiring Boxes Junction and Pull Boxes
nema rating - 1
standard UL UL 50,CSA C22.2.,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat