Nacogdoches |
175 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
244DC |
TK125A |
Manufacturer Number |
244-DC |
TK125A |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747092441 |
00785991024777 |
Weight per package |
0.292 (lbs/each) |
0.355 (lbs/each) |
Description |
244DC 1-1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.88 In Length, 2.08 In Diameter, 0.292 LB/Ea
|
TK125A 1-1/2" Emt Set Screw Coupling
Set Screw Coupling, 1-1/2 In Trade Size, Zinc Plated, 3.060 In Length, 0.36 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.45 (Each) |
$20.02 (Each) |
Carton/Reel |
$34.51 (10 Each) |
$500.56 (25 Each) |
Standard Packaging/Reel |
$345.09 (100 Each) |
$500.56 (25 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
2.08 in |
- |
Length |
2.88 in |
3.060 in |
|
Description |
1-1/2" DIECAST EMT SET/SCREW COUPLING |
1-1/2" EMT SET SCREW COUPLING |
extra long description |
BPT 244-DC 1-1/2 SET SCREW CPLG. ZI |
ABB TK125A 1 1/2 INCH COUPLING,SSCR |
Features |
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Set Screw Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2.88 in Length, 2.08 in Diameter, 0.292 lb/EA |
Set Screw Coupling, 1-1/2 in Trade Size, Zinc Plated, 3.060 in Length, 0.36 lb/EA |
Product Type |
Emt Set Screw Coupling |
1 1/2 Inch Coupling, Sscrew, Emt, STL |
Short Description |
EMT Set Screw Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
EMT Set Screw Coupling, 1-1/2 in, Zinc Plated, 0.36 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
EMT Conduit |
includes |
Set Screw |
- |
media |
Yes |
- |
package quantity |
10 CT;100 PK |
25 CT |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
244-DC |
TK125A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Fittings |
|
|
Weight |
0.292 lb/EA |
0.36 lb/EA |
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
For use with EMT conduit |
standard |
UL |
UL e16592 |