Item Comparison: 245DC, SK200RK0N

Item

245DC - 2" Diecast Emt Set/Screw Coupling - Bridgeport

245DC
2" Diecast Emt Set/Screw Coupling

$4.6268 Each

$277.61 (60 Each)

QTY:
Each
Add
SK200RK0N - 2" STL Emt Set/Screw Coupling - Allied Tube and Conduit

SK200RK0N
2" STL Emt Set/Screw Coupling

$2.5779 Each

$12.89 (5 Each)

QTY:
Each
Add
Nacogdoches 212 0
All Stores 6,091 31
Vendor Bridgeport Allied Tube and Conduit
Catalog Number 245DC SK200RK0N
Manufacturer Number 245-DC N/A
Category Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Unassigned
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling -
UPC/EAN/GTIN 00781747092458 50842136100293
Weight per package 0.4233 (lbs/each) 0.646 (lbs/each)
Description 245DC 2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2 In Trade Size, Zinc Die Cast Material, 3.44 In Length, 2.5 In Diameter, 0.4233 LB/Ea
SK200RK0N 2" STL Emt Set/Screw Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.63 (Each) $2.58 (Each)
Carton/Reel $46.27 (10 Each) $2.58 (1 Each)
Standard Packaging/Reel $277.61 (60 Each) $12.89 (5 Each)
Material Zinc Die Cast -
Finish Ball Burnished;Mirror Smooth -
Diameter 2.5 in -
Length 3.44 in -
Description 2" DIECAST EMT SET/SCREW COUPLING 2" STL EMT SET/SCREW COUPLING
extra long description BPT 245-DC 2 SET SCREW CPLG. ZINC -
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT Set Screw Coupling, 2 in Trade Size, Zinc Die Cast Material, 3.44 in Length, 2.5 in Diameter, 0.4233 lb/EA -
Product Type Emt Set Screw Coupling -
Short Description EMT Set Screw Coupling, 2 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth -
Special Features Concrete-Tight -
Connector Type SET SCREW -
for use with Aluminum or Steel Electrical Metallic Tubing -
includes Set Screw -
media Yes -
package quantity 10 CT;60 PK -
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B -
Made in USA yes -
Brand Bridgeport Allied Tube and Conduit
Manufacturers Part Number 245-DC -
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING -
Trade Size 2 in -
Weight 0.4233 lb/EA -
Application Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. -
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat