Item Comparison: 245DC, TK126A

Item

245DC - 2" Diecast Emt Set/Screw Coupling - Bridgeport

245DC
2" Diecast Emt Set/Screw Coupling

$4.6268 Each

$277.61 (60 Each)

QTY:
Each
Add
TK126A - 2" Emt Set Screw Coupling - Steel City

TK126A
2" Emt Set Screw Coupling

$18.2167 Each

$455.42 (25 Each)

QTY:
Each
Add
Nacogdoches 212 0
All Stores 6,322 46
Vendor Bridgeport Steel City
Catalog Number 245DC TK126A
Manufacturer Number 245-DC TK126A
Category Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Emt Couplings - Steel Set Screw Emt Couplings
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747092458 00785991024845
Weight per package 0.4233 (lbs/each) 0.425 (lbs/each)
Description 245DC 2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2 In Trade Size, Zinc Die Cast Material, 3.44 In Length, 2.5 In Diameter, 0.4233 LB/Ea
TK126A 2" Emt Set Screw Coupling
Set Screw Coupling, 2 In Trade Size, Zinc Plated, 3.187 In Length, 0.43 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.63 (Each) $18.22 (Each)
Carton/Reel $46.27 (10 Each) $455.42 (25 Each)
Standard Packaging/Reel $277.61 (60 Each) $455.42 (25 Each)
Material Zinc Die Cast -
Finish Ball Burnished;Mirror Smooth Zinc Plated
Diameter 2.5 in -
Length 3.44 in 3.187 in
Description 2" DIECAST EMT SET/SCREW COUPLING 2" EMT SET SCREW COUPLING
extra long description BPT 245-DC 2 SET SCREW CPLG. ZINC ABB TK126A 2 INCH COUPLING,SSCREW,E
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description EMT Set Screw Coupling, 2 in Trade Size, Zinc Die Cast Material, 3.44 in Length, 2.5 in Diameter, 0.4233 lb/EA Set Screw Coupling, 2 in Trade Size, Zinc Plated, 3.187 in Length, 0.43 lb/EA
Product Type Emt Set Screw Coupling 2 Inch Coupling, Sscrew, Emt, STL
Short Description EMT Set Screw Coupling, 2 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth EMT Set Screw Coupling, 2 in, Zinc Plated, 0.43 lb/EA
Special Features Concrete-Tight Concrete-Tight;Raintight
Connector Type SET SCREW -
for use with Aluminum or Steel Electrical Metallic Tubing EMT Conduit
includes Set Screw -
media Yes -
package quantity 10 CT;60 PK 25 CT
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL E16592
Made in USA yes yes
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 245-DC TK126A
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING EMT Conduit Fittings
Trade Size 2 in 2 in
Weight 0.4233 lb/EA 0.43 lb/EA
Application Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. For use with EMT conduit
standard UL UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat