Item Comparison: 246, 246DC

Item

246 - 2-1/2" Steel Set/Screw Emt Coupling - Bridgeport

246
2-1/2" Steel Set/Screw Emt Coupling

$6.4732 Each

$64.73 (10 Each)

QTY:
Each
Add
246DC - 2-1/2" Diecast Emt Set/Screw Coupling - Bridgeport

246DC
2-1/2" Diecast Emt Set/Screw Coupling

$9.399 Each

$112.79 (12 Each)

QTY:
Each
Add
Nacogdoches 0 15
All Stores 2,558 2,454
Vendor Bridgeport Bridgeport
Catalog Number 246 246DC
Manufacturer Number 246 246-DC
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747002464 00781747092465
Weight per package 0.152 (lbs/each) 0.6916 (lbs/each)
Description 246 2-1/2" Steel Set/Screw Emt Coupling
Coupling, 2-1/2 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-5/16 In Length, 4-5/16 In Diameter, 0.152 LB/Ea
246DC 2-1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 4 In Length, 3.26 In Diameter, 0.6916 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.47 (Each) $9.40 (Each)
Carton/Reel $12.95 (2 Each) $112.79 (12 Each)
Standard Packaging/Reel $64.73 (10 Each) $112.79 (12 Each)
Material - Zinc Die Cast
Shape Straight -
Finish - Ball Burnished;Mirror Smooth
Diameter 4-5/16 in 3.26 in
Length 3-5/16 in 4 in
Description 2-1/2" STEEL SET/SCREW EMT COUPLING 2-1/2" DIECAST EMT SET/SCREW COUPLING
extra long description BPT 246 2 1/2" SET SCREW CPLG. STEE BPT 246-DC 2 1/2" SET SCREW CPLG. Z
Features Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description Coupling, 2-1/2 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-5/16 in Length, 4-5/16 in Diameter, 0.152 lb/EA EMT Set Screw Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 4 in Length, 3.26 in Diameter, 0.6916 lb/EA
Product Type Coupling Emt Set Screw Coupling
Short Description Coupling, 2-1/2 in, Zinc Electro-Plate EMT Set Screw Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features Concrete Tight Concrete-Tight
Color/Finish Zinc Electro-Plated -
Connection Type Set Screw -
Connector Type - SET SCREW
for use with Two Lengths of EMT Conduit;Rigid and IMC Conduit Aluminum or Steel Electrical Metallic Tubing
includes - Set Screw
media Yes Yes
package quantity 10 PK;2 CT 1 CT;12 PK
Standards Met Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 246 246-DC
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type COUPLING COUPLING
Trade Size 2.5 2.5
Weight 0.152 lb/EA 0.6916 lb/EA
Application Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat