Item Comparison: 246DC, 466

Item

246DC - 2-1/2" Diecast Emt Set/Screw Coupling - Bridgeport

246DC
2-1/2" Diecast Emt Set/Screw Coupling

$9.399 Each

$112.79 (12 Each)

QTY:
Each
Add
466 - Fluor LH Plunger Type Indoor - Legrand-Pass & Seymour

466
Fluor LH Plunger Type Indoor

$13.97 Each

$1,397.00 (100 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 2,574 89
Vendor Bridgeport Legrand-Pass & Seymour
Catalog Number 246DC 466
Manufacturer Number 246-DC 466
Category Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Lighting Lampholders - Linear Fluorescent Lampholders
Classification Diecast Emt Fittings Miscellaneous Residential Devices
UNSPSC 39131707 - Electrical conduit coupling 39111803 - Lamp sockets
UPC/EAN/GTIN 00781747092465 00785007404661
Weight per package 0.6916 (lbs/each) 0.166 (lbs/each)
Description 246DC 2-1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 4 In Length, 3.26 In Diameter, 0.6916 LB/Ea
466 Fluor LH Plunger Type Indoor
Pedestal Type, Recessed, Plunger, Quick Wire Terminals (For All Sizes Of Lamps T-12, T-8 and T-6). White.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.40 (Each) $13.97 (Each)
Carton/Reel $112.79 (12 Each) $139.70 (10 Each)
Standard Packaging/Reel $112.79 (12 Each) $1,397.00 (100 Each)
amperage rating - 660
Material Zinc Die Cast Thermoplastic
Voltage Rating - 1000
Color - White
Finish Ball Burnished;Mirror Smooth -
Diameter 3.26 in -
Length 4 in -
Description 2-1/2" DIECAST EMT SET/SCREW COUPLING FLUOR LH PLUNGER TYPE INDOOR
extra long description BPT 246-DC 2 1/2" SET SCREW CPLG. Z P&S 466 FLUOR LH PLUNGER TYPE INDOO
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT Set Screw Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 4 in Length, 3.26 in Diameter, 0.6916 lb/EA Pedestal type, recessed, plunger, quick wire terminals (for all sizes of lamps t-12, t-8 and t-6). White.
Product Type Emt Set Screw Coupling Fluor LH Plunger Type Indoor
Short Description EMT Set Screw Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth -
Special Features Concrete-Tight Mounts in standard wall box, 4 watt, standard lampholder
Base - Screw
Connector Type SET SCREW -
for use with Aluminum or Steel Electrical Metallic Tubing -
includes Set Screw -
lamp size - 2.4"
media Yes -
package quantity 1 CT;12 PK -
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B -
Made in USA yes -
Brand Bridgeport LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 246-DC -
Category Description DIECAST EMT FITTINGS Miscellaneous residential devices
Type COUPLING Pedestal Lampholder
Trade Size 2.5 -
Weight 0.6916 lb/EA -
Application Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. Residential/Commercial
Mounting - CEILING/WALL
standard UL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat