Nacogdoches |
0 |
33 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
247 |
247DC |
Manufacturer Number |
247 |
247-DC |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747002471 |
00781747092472 |
Weight per package |
0.193 (lbs/each) |
1.0499 (lbs/each) |
Description |
247 3" Steel Set/Screw Emt Coupling
Coupling, 3 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 In Length, 4-1/2 In Diameter, 0.193 LB/Ea
|
247DC 3" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.31 (Each) |
$10.71 (Each) |
Carton/Reel |
$14.61 (2 Each) |
$128.46 (12 Each) |
Standard Packaging/Reel |
$73.06 (10 Each) |
$128.46 (12 Each) |
|
Material |
- |
Zinc Die Cast |
Shape |
Straight |
- |
|
Diameter |
4-1/2 in |
3.89 in |
Length |
3-3/4 in |
4.5 in |
|
Description |
3" STEEL SET/SCREW EMT COUPLING |
3" DIECAST EMT SET/SCREW COUPLING |
extra long description |
BPT 247 3" SET SCREW CPLG. STEEL |
BPT 247-DC 3" SET SCREW CPLG. ZINC |
Features |
Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Long Description |
Coupling, 3 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 in Length, 4-1/2 in Diameter, 0.193 lb/EA |
EMT Set Screw Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.5 in Length, 3.89 in Diameter, 1.0499 lb/EA |
Product Type |
Coupling |
Emt Set Screw Coupling |
Short Description |
Coupling, 3 in, Zinc Electro-Plate |
EMT Set Screw Coupling, 3 in, Zinc Die-Cast |
Special Features |
Concrete Tight |
Concrete-Tight |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Type |
Set Screw |
- |
Connector Type |
- |
SET SCREW |
for use with |
Two Lengths of EMT Conduit;Rigid and IMC Conduit |
Aluminum or Steel Electrical Metallic Tubing |
includes |
- |
Set Screw |
media |
Yes |
Yes |
package quantity |
10 PK;2 CT |
1 CT;12 PK |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
247 |
247-DC |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
Weight |
0.193 lb/EA |
1.0499 lb/EA |
|
Application |
Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
standard |
UL |
UL |