Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Legrand-Pass & Seymour |
Catalog Number |
247DC |
467 |
Manufacturer Number |
247-DC |
467 |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Diecast Emt Fittings
|
Miscellaneous Residential Devices
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00781747092472 |
00785007404678 |
Weight per package |
1.0499 (lbs/each) |
0.166 (lbs/each) |
Description |
247DC 3" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
|
467 Fluor LH Fixed Type Indoor
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For All Size Lamps T-12. T-8, T-6). White.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.71 (Each) |
$3.81 (Each) |
Carton/Reel |
$128.46 (12 Each) |
$38.10 (10 Each) |
Standard Packaging/Reel |
$128.46 (12 Each) |
$381.00 (100 Each) |
|
Material |
Zinc Die Cast |
Thermoplastic |
Voltage Rating |
- |
600 |
|
|
Diameter |
3.89 in |
- |
Length |
4.5 in |
- |
|
Description |
3" DIECAST EMT SET/SCREW COUPLING |
FLUOR LH FIXED TYPE INDOOR |
extra long description |
BPT 247-DC 3" SET SCREW CPLG. ZINC |
P&S 467 FLUOR LH FIXED TYPE INDOOR |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Set Screw Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.5 in Length, 3.89 in Diameter, 1.0499 lb/EA |
Pedestal type, recessed, fixed, quick wire terminals (for all size lamps t-12. t-8, t-6). White. |
Product Type |
Emt Set Screw Coupling |
Fluor LH Fixed Type Indoor |
Short Description |
EMT Set Screw Coupling, 3 in, Zinc Die-Cast |
- |
Special Features |
Concrete-Tight |
Pedestal type, recessed, quick wire terminals |
|
|
Base |
- |
Lamp |
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
- |
includes |
Set Screw |
- |
lamp size |
- |
2.3" |
media |
Yes |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
Brand |
Bridgeport |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
247-DC |
- |
|
Category Description |
DIECAST EMT FITTINGS |
Miscellaneous residential devices |
Type |
COUPLING |
Fluorescent Lampholder |
|
|
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
Residential |
Frequency Rating |
- |
660Watt |
Mounting |
- |
Lamp |
standard |
UL |
UL Listed |