Item Comparison: STAKS2X4AL06SWW7, 24ARSL3C3UNVMP2

Item

STAKS2X4AL06SWW7 - 35-55W 2X4 Led Center Basket Layin 35K/4K/5K - Lithonia Lighting

STAKS2X4AL06SWW7
35-55W 2X4 Led Center Basket Layin 35K/4K/5K

$153.00 Each

$153.00 (1 Each)

QTY:
Each
Add
24ARSL3C3UNVMP2 - 2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack - Metalux

24ARSL3C3UNVMP2
2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack

$125.98 Each

$251.96 (2 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 146 370
Vendor Lithonia Lighting Metalux
Catalog Number STAKS2X4AL06SWW7 24ARSL3C3UNVMP2
Manufacturer Number STAKS 2X4 ALO6 SWW7 24ARS-L3C3-UNV-MP2
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111505 - Recessed lighting 39111534 - Lensed troffer
UPC/EAN/GTIN 00194995082063 00080083282364
Weight per package 15.87 (lbs/each) 29.8 (lbs/each)
Description STAKS2X4AL06SWW7 35-55W 2X4 Led Center Basket Layin 35K/4K/5K
Stack Switch Provides Both Functionality and Efficiency. Selectable Lumens Allow For A Variety Of Mounting Heights and Switchable Color Temperature Allows You to Fine-Tune The Look Of Your Space. It Is The Fully Switchable Version Of The Next Generation Family Of Products. Stack Switch Is The Perfect Choice For Schools, Commercial Office Spaces and Many More Applications.
24ARSL3C3UNVMP2 2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack
Achieva 2X4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv, Multi-Pack 2
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $153.00 (Each) $125.98 (Each)
Carton/Reel $153.00 (1 Each) $251.96 (2 Each)
Standard Packaging/Reel $153.00 (1 Each) $251.96 (2 Each)
amperage rating - 0.17A at 277V
Lamp Included Yes -
Lamp Type LED - Dynamic LED
Material Steel -
Number of Lamps 1 -
Shape Rectangular -
Voltage Rating 120-277 120-227V
Wattage 49 -
Color White -
color rendering index (cri) 82 -
color temperature 3500 ,4000 ,5000 ,Variable -
Finish Matte -
Lens Color WHITE -
Lens Material Polycarbonate -
Style Traditional (blank)
Height 2 -
Length 47.8 -
Width 23.9 -
Construction New Construction,Remodel -
Description 35-55W 2X4 LED CENTER BASKET LAYIN 35K/4K/5K 2X4 LED CENTER BASKET TROF 35K/4K/5K - 2 PACK
extra long description LITH STAKS 2X4 ALO6 SWW7 Recessed C CLS 24ARS-L3C3-UNV-MP2 2X4 3LM 3CCT
Features Design Select -
Long Description STACK Switch provides both functionality and efficiency. Selectable lumens allow for a variety of mounting heights and switchable color temperature allows you to fine-tune the look of your space. It is the fully switchable version of the next generation family of products. STACK Switch is the perfect choice for schools, commercial office spaces and many more applications. Achieva 2x4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V dimming to 5% standard with 120-277V UNV, Multi-Pack 2
Product Type Recessed Center Element Lay-In Series, S 2X4 3LM 3CCT Troffer 80CRI RD Unv 10V 2
Special Features - Design friendly with (3) selectable color temperatures and (3) selectable lumen packages
average life 60,000 -
dimensions 47.8 x 23.9 x 2 -
dimmable Yes -
Hardware Yes -
lumens 4000 LM,5000 LM,6000 LM,Switchable -
Maximum Operating Temperature 30 -
media Yes -
Power Source Hardwired -
Warranty 5 -
Brand Lithonia Lighting METALUX
Manufacturers Part Number STAKS 2X4 ALO6 SWW7 24ARS-L3C3-UNV-MP2
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Troffer RECESSED
aperture size 2x4 -
Weight 12.35 -
Application Education,Government,Healthcare,Hospitality,Offices & Banks lighting
environmental conditions Indoor -
Mounting Recessed Surface or Recessed
standard CSADLC Standard UL Listed;RoHS Compliant;IC Rated;Title 24 Compliant;LM79/LM80 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat