Item Comparison: 24CGT4550C, BPLED4024850VDIM

Item

24CGT4550C - 39W 2X4 Led Flat Panel 50K 4432LM Back-Lit - Metalux

24CGT4550C
39W 2X4 Led Flat Panel 50K 4432LM Back-Lit

$66.42 Each

$66.42 (1 Each)

QTY:
Each
Add
BPLED4024850VDIM - 40W 2X4 Led Flat Panel 50K Backlit 4, 400LM - Keystone

BPLED4024850VDIM
40W 2X4 Led Flat Panel 50K Backlit 4, 400LM

$81.24 Each

$162.48 (2 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 900 59
Vendor Metalux Keystone
Catalog Number 24CGT4550C BPLED4024850VDIM
Manufacturer Number 24CGT4550C KT-BPLED40-24-850-VDIM
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC N/A N/A
UPC/EAN/GTIN 00080083880126 00843654127798
Weight per package 14.48 (lbs/each) 11.5 (lbs/each)
Description 24CGT4550C 39W 2X4 Led Flat Panel 50K 4432LM Back-Lit
Metalux 2X4 CGT Led Panel 5000K 80CRI 4432 Lumens
BPLED4024850VDIM 40W 2X4 Led Flat Panel 50K Backlit 4, 400LM
2X4 Led Panel, 40W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $66.42 (Each) $81.24 (Each)
Carton/Reel $66.42 (1 Each) $81.24 (1 Each)
Standard Packaging/Reel $66.42 (1 Each) $162.48 (2 Each)
Ballast Type - N/A
Number of Lamps - N/A
Wattage - 40
Base Type - N/A
color rendering index (cri) - >80 Deg
color temperature - 5000
housing color - White
Construction - N/A
Description 39W 2X4 LED FLAT PANEL 50K 4432LM BACK-LIT 40W 2X4 LED FLAT PANEL 50K BACKLIT 4,400LM
extra long description CLS 24CGT4550C CGT 4500 LUMEN 5000K Key KT-BPLED40-24-850-VDIM 2x4 LED
Long Description Metalux 2x4 CGT LED Panel 5000K 80CRI 4432 Lumens 2x4 LED Panel, 40W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design
Product Type CGT 4500 Lumen 5000K 2X4 Unv 2X4 Led Backlit Panel Light, 40W, 4400 Lumens, DLC Standard
Special Features 1x4, 2x2, and 2x4 sizes available -
beam angle - N/A
Circuit Type - N/A
Input Voltage - 120-277V
ip rating - N/A
lumens - 4400
Nominal Length - N/A
Nominal Size - 2x4
Output Current - N/A
Output Voltage - N/A
Sensor Type - N/A
Wire Type - N/A
Brand METALUX Keystone
Manufacturers Part Number 24CGT4550C KT-BPLED40-24-850-VDIM
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED -
Application lighting -
Energy Star - N
standard UL/cUL Listed - Wet Location;Energy Star Certified -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat