Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Westgate |
Catalog Number |
24FP6450C |
LP2X460W50KD |
Manufacturer Number |
24FP6450C |
LP-2X4-60W-50K-D |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00080083833740 |
00845060037616 |
Weight per package |
25.79 (lbs/each) |
0 |
Description |
24FP6450C 60W 2X4 Led Flat Panel 50K
2X4 Led Recessed Flat Panel, 6400 Lumen, 5000K, 80 Cri, 0-10V Continuous Dimming Driver
|
LP2X460W50KD 60W 2X4 Led FLT PNL 50K
Led Panel Light, Conference Room;Education Facility;Hotel;Office;Parking Garages;Restaurants;Retail Outlet;Storage Room Application, 50000 H Average Life, 6600 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 1500 Ma Current Rating, 23.75 In Height, Led Lamp Type, 47.75 In Length, 384 - Lamps, Earthquake Hooks Preinstalls;No Flickering, No Humming, No RF Interference;No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect;Soft and Wide Light Emitting Special Features, FC C
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$85.62 (Each) |
$0.00 (Each) |
Carton/Reel |
$85.62 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$85.62 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
- |
1500 mA |
Lamp Type |
- |
LED |
Number of Lamps |
- |
384 |
Voltage Rating |
- |
100 to 277 V ac |
|
Color Rendering Index |
- |
>80 |
color temperature |
- |
5000 k |
Finish |
- |
WHITE GLOSS |
Style |
- |
Transitional |
|
Height |
- |
23.75 in |
Length |
- |
47.75 in |
Width |
- |
1.71 in |
|
Description |
60W 2X4 LED FLAT PANEL 50K |
60W 2X4 LED FLT PNL 50K |
extra long description |
CLS 24FP6450C 2X4 FPANEL 6400L, 50K |
- |
Long Description |
2x4 LED recessed flat panel, 6400 Lumen, 5000K, 80 CRI, 0-10V continuous dimming driver |
LED Panel Light, Conference Room;Education Facility;Hotel;Office;Parking Garages;Restaurants;Retail Outlet;Storage Room Application, 50000 h Average Life, 6600 lm Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 1500 mA Current Rating, 23.75 in Height, LED Lamp Type, 47.75 in Length, 384 - Lamps, Earthquake Hooks Preinstalls;No Flickering, No Humming, No RF Interference;No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect;Soft and Wide Light Emitting Special Features, FC C |
Product Type |
2X4 Fpanel 6400L, 50K, 0-10V |
LED Panel Light |
Short Description |
- |
LED Panel Light, 100 to 277 V ac, 60 W, 1 CT |
Special Features |
Ultra thin 1.75" height fits shallow plenums with room to spare |
Soft and Wide Light Emitting;No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect;No Flickering, No Humming, No RF Interference;Earthquake Hooks Preinstalls |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
6600 lm |
Category |
- |
Utility |
package quantity |
- |
1 ct |
Safety Rating |
- |
FC,DLC,UL |
Standards Met |
- |
FC Certified;UL Listed |
Total Wattage |
- |
60 W |
Voltage |
- |
120.00 LBS |
Warranty |
- |
5 yr |
|
Brand |
Eaton Lighting |
Westgate Manufacturing |
Manufacturers Part Number |
24FP6450C |
LP2X460W50KD |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
CEILING |
|
Application |
lighting |
Hotel;Office;Retail Outlet;Restaurants;Parking Garages;Storage Room;Conference Room;Education Facility |
standard |
DLC Certified;IC Rated;NSF Certified;Title 24 Compliant |
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
Call nearest store for Item Price
|