Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Cooper Lighting Solutions |
Catalog Number |
24GR4240D |
2GRLD148AUNVL840 |
Manufacturer Number |
24GR4240D |
N/A |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111534 - Lensed troffer
|
-
|
UPC/EAN/GTIN |
00080083755370 |
080083656622 |
Weight per package |
27.1 (lbs/each) |
11.71 (lbs/each) |
Description |
24GR4240D 2X4 Led Lensed Troffer 40K 4200LM
Lensed Led Troffer, 277 V Ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 H Average Life, Dimmable, 4200 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
|
2GRLD148AUNVL840 Led Lay-In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$144.64 (Each) |
$191.76 (Each) |
Carton/Reel |
$144.64 (1 Each) |
$191.76 (1 Each) |
Standard Packaging/Reel |
$144.64 (1 Each) |
$191.76 (1 Each) |
|
amperage rating |
0.108 at 277V |
- |
Ballast Type |
N/A |
- |
Current Rating |
0.108 A @ 277 V |
- |
Lamp Type |
LED |
- |
Material |
Cold Rolled Steel |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
277 V ac |
- |
|
Color Rendering Index |
80 |
- |
color temperature |
4000 K |
- |
Finish |
Iron Phosphate |
- |
Style |
(blank) |
- |
|
Height |
3-1/4 in;83 mm |
- |
Length |
47-15/16 in;1218 mm |
- |
Width |
23-3/4 in;603 mm |
- |
|
Description |
2X4 LED LENSED TROFFER 40K 4200LM |
LED LAY-IN |
extra long description |
CLS 24GR4240D 24 A LENS LED TR 4200 |
- |
Features |
GR is a recessed lensed LED troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The GR is compatible with all of today’s popular ceiling systems and is available with a number of shielding options and accessories for application versatility.The GR series features efficiency, quality and performance. The series is an excellent choice for commercial office spaces, schools, hospitals |
- |
Long Description |
Lensed LED Troffer, 277 V ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 h Average Life, Dimmable, 4200 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb |
- |
Product Type |
24 A Lens Led TR 4200 Lum 40K 0-10V Dimm |
- |
Short Description |
Lensed LED Troffer, 277 VAC, 30 W |
- |
Special Features |
Designed with Solid State Lighting and Electronic Driver Technology for Optimal Performance and Energy Efficiency |
- |
|
average life |
>60000 h |
- |
Brightness (Lumens) |
4200 lm |
- |
dimmable |
Yes |
- |
includes |
Solid State Lighting;Electronic Driver |
- |
package quantity |
28 PL |
- |
Standards Met |
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium |
- |
Total Wattage |
30 W |
- |
|
Brand |
METALUX |
Cooper Lighting Solutions |
Manufacturers Part Number |
24GR4240D |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Recessed Static |
- |
|
|
Application |
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
- |
Mounting |
Surface Mount |
- |
standard |
UL Recognized;cUL Listed;RoHS Compliant;DLC Qualified |