Item Comparison: 24SRLD248CUNVL84, 24SRLD148CUNVL84

Item

24SRLD248CUNVL84 - 2X4 Led Layin 40K 4800LM - Metalux

24SRLD248CUNVL84
2X4 Led Layin 40K 4800LM

$287.01 Each

$287.01 (1 Each)

QTY:
Each
Add
24SRLD148CUNVL84 - SR 2X4 Led Layin 4000K 4800LM - Metalux Specification

24SRLD148CUNVL84
SR 2X4 Led Layin 4000K 4800LM

$350.70 Each

$350.70 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 20 0
Vendor Metalux Metalux Specification
Catalog Number 24SRLD248CUNVL84 24SRLD148CUNVL84
Manufacturer Number 24SRLD248CUNVL84 24SR-LD1-48-C-UNV-L840-CD1-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111534 - Lensed troffer 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083752485 00080083690992
Weight per package 28 (lbs/each) 24.5 (lbs/each)
Description 24SRLD248CUNVL84 2X4 Led Layin 40K 4800LM
Led Troffer, 120 to 277 V Ac, 0.138 A @ 277 V, 38.2 W, Acrylic (Lens);Aluminum (Frame) Material, Matte White Enamel (Frame), 4000 K, 80, 100000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 4-11/16 In Height, 24 LB
24SRLD148CUNVL84 SR 2X4 Led Layin 4000K 4800LM
Led Lay-In, 49 W, 120 to 277 V Ac, 177 A, 4800 LM Brightness (Lumens), 51.438 In Length, 27.063 In Width, 5.313 In Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $287.01 (Each) $350.70 (Each)
Carton/Reel $287.01 (1 Each) $350.70 (1 Each)
Standard Packaging/Reel $287.01 (1 Each) $350.70 (1 Each)
amperage rating 0.138 at 277V 177m
Ballast Type N/A LED Driver
Current Rating 0.138 A @ 277 V 177 A
Lamp Type LED INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material Acrylic (Lens);Aluminum (Frame) -
Number of Lamps 1 -
Voltage Rating 120 to 277 V ac 120 to 277 V ac
Wattage - 49 W
Color Rendering Index 80 -
color temperature 4000 K -
Finish Matte White Enamel (Frame) -
Style (blank) -
Height 4-11/16 in;120 mm 5.313 in
Length 47-15/16 in;1218 mm 51.438 in
Width 23-3/4 in;603 mm 27.063 in
Description 2X4 LED LAYIN 40K 4800LM SR 2X4 LED LAYIN 4000K 4800LM
extra long description CLS 24SR-LD2-48-C-UNV-L840-CD1-U SR -
Features The SkyRidge(TM) Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures. Patented Wave Stream(TM) technology provides unmatched optical performance, efficiency and unique visual style. SkyRidge delivers a distinct blend of technology and beauty, making it the natural choice for today’s commercial environments. -
Long Description LED Troffer, 120 to 277 V ac, 0.138 A @ 277 V, 38.2 W, Acrylic (Lens);Aluminum (Frame) Material, Matte White Enamel (Frame), 4000 K, 80, 100000 h Average Life, Dimmable, 4800 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 4-11/16 in Height, 24 lb LED Lay-In, 49 W, 120 to 277 V ac, 177 A, 4800 lm Brightness (Lumens), 51.438 in Length, 27.063 in Width, 5.313 in Height
Product Type SR Led 2X4, 4800LM, 4K, Unv 0-10 Dim DRV SR Led 2X4, 2500LM, 4K, Unv 0-10 Dim DRV
Short Description LED Troffer, 120 to 277 VAC, 38.2 W Led Layin 49 W, 120 to 277 VAC, 177 A, 4800 lm
Special Features Advanced Optical Control with Optimal Illumination Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
average life 100000 h -
Brightness (Lumens) 4800 lm 4800 lm
bulb type - LED
dimmable Yes -
package quantity 1 ct 1 ct
Socket Type N/A -
Standards Met DLC Qualified;ECCN:EAR99NLR;cULus - 1598 and 2043 Listed;IC Rated;LM79/LM80 Compliant;RoHS Compliant;NOM Compliant;DesignLights Consortium(R) Qualified DLC Qualified
Total Wattage 38.2 W -
Brand METALUX METALUX
Manufacturers Part Number 24SR-LD2-48-C-UNV-L840-CD1-U 24SR-LD1-48-C-UNV-L840-CD1-U
sub brand - SkyRidge LED Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Recessed Static Recessed Static
Weight 24 lb -
Application Lighting;Commercial Office Spaces;Schools;Hospitals;Retail;Other Indoor Ambient lighting
Mounting Recessed Recessed
standard UL Recognized;cULus Listed;LM79/LM80 Compliant;DLC Qualified;IC Rated;RoHS Compliant;Damp Locations Listed;NOM Certified;25 Degree C Ambient Temperature Rating DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat