Nacogdoches |
143 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
2507WB0X |
2536 |
Manufacturer Number |
2507W-BOX |
2536 |
Category |
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Miscellaneous Residential Devices
|
Cord Connectors & Cord Grips
|
UNSPSC |
39111803 - Lamp sockets
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00032664494956 |
00786210025360 |
Weight per package |
0.05 (lbs/each) |
0.245 (lbs/each) |
Description |
2507WB0X Lampholder FL Slimline SLD Plunger WH
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 1000 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.73 In Height, 1.31 In Width
|
2536 3/4" LT Cord Conn (.750-.880)
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.750 to 0.880 Inch, Malleable Iron
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.59 (Each) |
$16.49 (Each) |
Carton/Reel |
$55.92 (10 Each) |
$164.95 (10 Each) |
Standard Packaging/Reel |
$559.16 (100 Each) |
$824.73 (50 Each) |
|
Lamp Type |
Slimline Fluorescent |
- |
Material |
Thermoset Plastic |
- |
Terminal Type |
Push in Wire |
- |
Voltage Rating |
1000 V ac |
- |
|
Base Type |
Plunger |
- |
Color |
White |
- |
|
Height |
1.73 in;43.9 mm |
- |
Width |
1.31 in;33.2 mm |
- |
|
Description |
LAMPHOLDER FL SLIMLINE SLD PLUNGER WH |
3/4" LT CORD CONN (.750-.880) |
extra long description |
EWD 2507W-BOX Lampholder FL Slimlin |
ABB 2536 3/4IN CORD CONNECTOR .750- |
Features |
Fluorescent Lampholder Slimline. Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots. |
- |
Long Description |
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 1000 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 1.73 in Height, 1.31 in Width |
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.750 to 0.880 Inch, Malleable Iron |
Product Type |
Fluorescent Lampholder |
3/4IN Cord Connector .750-.880 Rang |
Short Description |
Fluorescent Lampholder, 1000 VAC, 660 W |
- |
Special Features |
Captive Pal Nut for Easy Mounting |
- |
|
dimensions |
1.6740 IN X 1.8910 IN X 1.3160 IN |
- |
Mounting Type |
Flush Mount/Surface Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
|
Brand |
Eaton |
T&B Ind Fitting |
Manufacturers Part Number |
2507W-BOX |
2536 |
|
Category Description |
Miscellaneous residential devices |
CORD CONNECTORS & CORD GRIPS |
Type |
Lampholder |
- |
|
Application |
Fluorescent Lighting |
- |
standard |
UL Listed,RoHS Compliant |