Nacogdoches |
655 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
250DC2 |
250MB |
Manufacturer Number |
250-DC2 |
250-MB |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152503 |
00781747232502 |
Weight per package |
0.088 (lbs/each) |
0.079 (lbs/each) |
Description |
250DC2 1/2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1/2 In Connection Size, Compression Connection, Non-Insulated, 1.25 In Length, 0.0880 LB/Ea
|
250MB 1/2" Mighty-Bite Emt Connector
1/2" Dry Push-Emt® Connector
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.74 (Each) |
$0.90 (Each) |
Carton/Reel |
$36.77 (50 Each) |
$22.50 (25 Each) |
Standard Packaging/Reel |
$367.70 (500 Each) |
$224.95 (250 Each) |
|
insulation |
None |
None |
Material |
Die-Cast Zinc |
- |
|
Finish |
Ball burnish |
Ball burnish |
|
Length |
1.25 in |
- |
Size |
1/2 |
1/2 |
|
Description |
1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR |
1/2" MIGHTY-BITE EMT CONNECTOR |
extra long description |
BPT 250-DC2 1/2" COMP. CONN. ZINC |
BPT 250-MB 1/2" MIGHTY-BITE EMT CON |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
Time Saver: All it takes is a push, 75% quicker install, no tools required. And it’s removable! |
Long Description |
EMT Concrete Tight DC Connector, 1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1/2 in Connection Size, Compression Connection, Non-Insulated, 1.25 in Length, 0.0880 lb/EA |
1/2" DRY PUSH-EMT® Connector |
Product Type |
EMT Concrete Tight DC Connector |
1/2" Mighty-Bite Emt Conn. |
Short Description |
EMT Concrete Tight DC Connector, 1/2 in, Zinc Die Cast |
- |
Special Features |
For use in Wet Locations in Canada Only |
Concrete Tight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Orientation |
Straight |
- |
connection size |
1/2 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
PUSH-EMT® |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
Yes |
package quantity |
50 CT;500 PK |
- |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
- |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
250-DC2 |
250-MB |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. |
The 250-MB is used to connect a properly deburred length of EMT raceway to a box device, panelboard, or similar electrical enclosure. Simply push the fitting onto raceway with a slight twist. Remove the fitting by unthreading it from conduit end. No tools are required. Concrete Tight. Patented |
standard |
UL, CSA |
cULus |