Item Comparison: 250R4016PK, S4999

Item

250R4016PK - *Delisted* 250W 120V R40 Med Base Clear 6 Pack - Ge Current, A Daintree Company

250R4016PK
*Delisted* 250W 120V R40 Med Base Clear 6 Pack

$12.36 Each

$74.16 (6 Each)

QTY:
Each
Add
S4999 - 250W Incan R40 Clear Heat Lamp - Satco

S4999
250W Incan R40 Clear Heat Lamp

$3.99 Each

$3.99 (1 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 319 183
Vendor Ge Current, A Daintree Company Satco
Catalog Number 250R4016PK S4999
Manufacturer Number 250R40/1-6PK-120 S4999
Category Incandescent Lamps - Incandescent Reflector R, BR, Unassigned
Classification Incandescent Incandescent
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00043168377706 00045923049996
Weight per package 0.43 (lbs/each) 0.46 (lbs/each)
Description 250R4016PK *Delisted* 250W 120V R40 Med Base Clear 6 Pack
Ge, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 In Diameter, 6.56 In Length, Medium Screw (E26) Base, 5000 HR Average Life
S4999 250W Incan R40 Clear Heat Lamp
Incandescent Reflector Lamp, Designation: 250R40/1, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-9 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.36 (Each) $3.99 (Each)
Carton/Reel $12.36 (1 Each) $3.99 (1 Each)
Standard Packaging/Reel $74.16 (6 Each) $3.99 (1 Each)
Shape - R40
Voltage Rating 120.0 120
Wattage 250.0 250
Color Clear Heat
Finish Clear Clear
Diameter 5.0 5.00
Length 6.56 6.5
Description 250W 120V R40 MED BASE CLEAR 6 PACK 250W INCAN R40 CLEAR HEAT LAMP
extra long description GEL 250R40/1-6PK-120 37770 INCAND SATCO S4999 250R40/1 CLEAR HEAT LAM
Long Description GE, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 IN Diameter, 6.56 IN Length, Medium Screw (E26) Base, 5000 HR Average Life Incandescent Reflector Lamp, Designation: 250R40/1, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-9 Filament, 6000 HR, 6-1/2 IN Length, 5 IN Diameter
Product Type 37770 Incandescent Lamps 250R40/1 Clear Heat Lamp
average life 5000.0 6000
Base Medium Screw (E26) Medium
lumens 2200.0 -
Warranty - Avg. Rated Hour Limited
Brand GE Current Satco
Manufacturers Part Number 250R40/1-6PK-120 S4999
Category Description INCANDESCENT INCANDESCENT
Type - REFLECTOR
Application Heat Lamp -
standard - RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat