Item Comparison: 2510, 251034X60FT

Item

2510 - Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl - Scotch

2510
Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl

$43.22 Each

$864.40 (20 Each)

QTY:
Each
Add
251034X60FT - Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl - Scotch

251034X60FT
Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl

$43.22 Each

$43.22 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 87 87
Vendor Scotch Scotch
Catalog Number 2510 251034X60FT
Manufacturer Number 7000031578 7000031578
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Tape Tape
UNSPSC 31201523 - Cloth tape 31201523 - Cloth tape
UPC/EAN/GTIN 00054007417200 00054007417200
Weight per package 0.0113 (lbs/each) 0.182 (lbs/each)
Description 2510 Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
251034X60FT Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $43.22 (Each) $43.22 (Each)
Carton/Reel $864.40 (20 Each) $43.22 (1 Each)
Standard Packaging/Reel $864.40 (20 Each) $43.22 (1 Each)
Description SCOTCH VARNISHED CAMBRIC TAPE, 3/4" X 60YD, YL VARNISHED CAMBRIC TAPE 2510,3/4" X 60',YELLOW
extra long description 3M 7000031578 Scotch® Varnished Cam 3M 7000031578 Scotch® Varnished Cam
Features A clean, non-adhesive solution for electrical connections is made possible with Scotch® Tape 2510. Its fabric backing is made of straight-cut woven cotton cambric fabric for rugged durability and great tensile strength. The fabric is oil-primed and coated with yellow electrical-grade varnish for reliable insulation, and our cambric tape repels moisture, provides excellent dielectric support and is tough against puncture and cut-through forms of breakage. This tape is ASTM Approved and RoHS 2011/65/EU Compl A clean, non-adhesive solution for electrical connections is made possible with Scotch® Tape 2510. Its fabric backing is made of straight-cut woven cotton cambric fabric for rugged durability and great tensile strength. The fabric is oil-primed and coated with yellow electrical-grade varnish for reliable insulation, and our cambric tape repels moisture, provides excellent dielectric support and is tough against puncture and cut-through forms of breakage. This tape is ASTM Approved and RoHS 2011/65/EU Compl
Long Description Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C). Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C).
Product Type Scotch® Varnished Cambric Tape 2510 Scotch® Varnished Cambric Tape 2510
Brand Scotch Scotch
Manufacturers Part Number 2510-3/4X60FT 7000031578
Category Description TAPE TAPE
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat