Nacogdoches |
114 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
251RT2 |
251MSRT |
Manufacturer Number |
251-RT2 |
251-MSRT |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Two Piece
|
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Classification |
Diecast Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747182517 |
00781747172518 |
Weight per package |
0.14 (lbs/each) |
0.168 (lbs/each) |
Description |
251RT2 3/4" Raintight Diecast Emt Compression Conn
Raintight Connector, 3/4 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.525 In Length, 1.312 In Diameter, 0.14 LB/Ea
|
251MSRT 3/4" Raintight Push Emt Connector
Bridgeport Fittings Mighty-Seal« 3/4 Inch Emt Connectors Are Used to Connect A 3/4 Inch Emt Raceway to A Box, Device or Enclosure. The 251MSRT 3/4 Inch Mighty-Seal Connector Is Ul Listed For Use In Wet Locations. Raintight. Patented
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.02 (Each) |
$2.88 (Each) |
Carton/Reel |
$50.58 (25 Each) |
$72.00 (25 Each) |
Standard Packaging/Reel |
$505.82 (250 Each) |
$719.98 (250 Each) |
|
insulation |
None |
None |
Material |
Zinc Die Cast |
- |
|
Finish |
Ball burnish |
Ball burnish |
|
Diameter |
1.312 in |
- |
Length |
1.525 in |
- |
Size |
3/4 |
3/4 |
|
Description |
3/4" RAINTIGHT DIECAST EMT COMPRESSION CONN |
3/4" RAINTIGHT PUSH EMT CONNECTOR |
extra long description |
BPT 251-RT2 3/4 RAIN TIGHT COMP CON |
BPT 251-MSRT 3/4" PUSH-EMT MSRT CON |
Features |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented. |
Time Saver: All it takes is a push! 75% quicker install. No tools required. Removable and Raintight! |
Long Description |
Raintight Connector, 3/4 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.525 in Length, 1.312 in Diameter, 0.14 lb/EA |
Bridgeport Fittings Mighty-Seal« 3/4 inch EMT Connectors are used to connect a 3/4 inch EMT raceway to a box, device or enclosure. The 251MSRT 3/4 inch Mighty-Seal connector is UL listed for use in wet locations. Raintight. Patented |
Product Type |
Raintight Connector |
3/4" Push-Emt MSRT Conn |
Short Description |
Raintight Connector, 3/4 in, Zinc Die-Cast, Compression EMT |
- |
Special Features |
Raintight |
Connectors assembled with knockout gasket, no separate pieces to buy and stock |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Orientation |
EMT Compression |
- |
Connector Type |
Compression |
PUSH-EMT® |
for use with |
Connecting EMT to Box or Enclosure |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
Yes |
package quantity |
250 PK;25 CT |
- |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport Fittings |
Bridgeport |
Manufacturers Part Number |
251-RT2 |
251-MSRT |
|
Category Description |
DIECAST EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented |
Bridgeport Fittings Mighty-Seal® 3/4 inch EMT Connectors are used to connect a 3/4 inch EMT raceway to a box, device, or enclosure. The 251-MSRT 3/4 inch Mighty-Seal® connector is UL listed for use in wet locations. |
standard |
cULus |
cULus |