Item Comparison: 252920, 242920

Item

252920 - M12 Fuel Compact Band Saw Bare Tool - Milwaukee®

252920
M12 Fuel Compact Band Saw Bare Tool

$284.26 Each

$284.26 (1 Each)

QTY:
Each
Add
242920 - M12 Sub-Compact Band Saw (Tool Only) - Milwaukee®

242920
M12 Sub-Compact Band Saw (Tool Only)

$239.38 Each

$239.38 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9 0
Vendor Milwaukee® Milwaukee®
Catalog Number 252920 242920
Manufacturer Number 2529-20 2429-20
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Hand Tools Job Site & Safety Apparel
UNSPSC 27111508 - Saws N/A
UPC/EAN/GTIN 00045242579365 00045242262267
Weight per package 7.93 (lbs/each) 6.843 (lbs/each)
Description 252920 M12 Fuel Compact Band Saw Bare Tool
The Milwaukee® M12 Fuel™ Compact Band Saw Utilizes A Powerstate™ Brushless Motor and Constant Power Technology™, Making It The Fastest Cutting Compact Band Saw In Unistrut With A Cut Capacity Of 2-1/2” X 2-1/2”. The M12 Fuel™ Compact Band Saw Offers A Compact Design and Weighs Only Six Pounds, Making It The Lightest Compact Band Saw On The Market. The M12 Fuel™ Compact Band Saw Offers Integrated Blade Covers, Making It Suitable For One-Handed Use While Offering A Larger Capacity Than The Existing M12™ Sub-
242920 M12 Sub-Compact Band Saw (Tool Only)
The Milwaukee 2429 - 20 M12™ Sub-Compact Band Saw Is The Most Compact and Lightest Weight Cordless Band Saw On The Market. At Less Than Half The Weight and Size Compared to A Traditional Deep Cut Band Saw, The M12™ Band Saw Provides One-Handed Power and Portability to Electricians, Maintenance Professionals, and Other Users Cutting Small Diameter Materials. The M12™ Band Saw Weighs Only 6.75 LBS and 12 In. In Length, Making It Ideal For Overhead or One-Handed Cutting Applications. This Powerful Saw Can Cut
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $284.26 (Each) $239.38 (Each)
Carton/Reel $284.26 (1 Each) $239.38 (1 Each)
Standard Packaging/Reel $284.26 (1 Each) $239.38 (1 Each)
Blade Material - HSS
Housing Material Reinforced Nylon -
Height 6 -
Length 14.12 -
Width 8 -
Description M12 FUEL COMPACT BAND SAW BARE TOOL M12 SUB-COMPACT BAND SAW (TOOL ONLY)
extra long description MILW 2529-20 M12 FUEL Compact Band MILW 2429-20 M12 BANDSAW TOOL ONLY
Features M12 FUEL Compact Band Saw M12™ Cordless Sub-Compact Band Saw
Long Description The MILWAUKEE® M12 FUEL™ Compact Band Saw utilizes a POWERSTATE™ Brushless Motor and Constant Power Technology™, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2” X 2-1/2”. The M12 FUEL™ Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL™ Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12™ Sub- The Milwaukee 2429 - 20 M12™ sub-compact band saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12™ band saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12™ band saw weighs only 6.75 lbs and 12 in. in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut
Product Type M12 Fuel Compact Band Saw M12 Bandsaw Tool Only
Battery Voltage 12 12
Blade Length - 27
blade type Band Saw -
idea granular category code - 2313
Teeth per Inch - 18
Brand Milwaukee® milwaukee
Manufacturers Part Number 2529-20 2429-20
Category Description HAND TOOLS Job Site & Safety Apparel
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat