Item Comparison: 252RT2, 252SRT

Item

252RT2 - 1" Raintight Diecast Emt Compression Conn - Bridgeport

252RT2
1" Raintight Diecast Emt Compression Conn

$3.2725 Each

$490.88 (150 Each)

QTY:
Each
Add
252SRT - 1" Steel Emt Raintight Compression Connector - Bridgeport

252SRT
1" Steel Emt Raintight Compression Connector

$3.3971 Each

$339.71 (100 Each)

QTY:
Each
Add
Nacogdoches 117 0
All Stores 7,590 3,113
Vendor Bridgeport Bridgeport
Catalog Number 252RT2 252SRT
Manufacturer Number 252-RT2 252SRT
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Two Piece Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747182524 00781747202529
Weight per package 0.23 (lbs/each) 0.0027 (lbs/each)
Description 252RT2 1" Raintight Diecast Emt Compression Conn
Raintight Connector, 1 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.5045 In Length, 1.478 In Diameter, 0.23 LB/Ea
252SRT 1" Steel Emt Raintight Compression Connector
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 In Length, 1-17/32 In Diameter, 0.0027 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.27 (Each) $3.40 (Each)
Carton/Reel $49.09 (15 Each) $33.97 (10 Each)
Standard Packaging/Reel $490.88 (150 Each) $339.71 (100 Each)
insulation None None
Material Zinc Die Cast -
Finish Ball burnish Zinc Electroplated
Diameter 1.478 in 1-17/32 in
Length 1.5045 in 2 in
Size 1 1"
Description 1" RAINTIGHT DIECAST EMT COMPRESSION CONN 1" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR
extra long description BPT 252-RT2 1" RAIN TIGHT COMPRESSI BPT 252-SRT 1" STEEL RAINTIGHT CONN
Features Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented. Used to join EMT to box or enclosure. Concrete tight/Raintight.
Long Description Raintight Connector, 1 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.5045 in Length, 1.478 in Diameter, 0.23 lb/EA EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 in Length, 1-17/32 in Diameter, 0.0027 lb/EA
Product Type Raintight Connector Emt Compression Connector
Short Description Raintight Connector, 1 in, Zinc Die-Cast, Compression EMT EMT Compression Connector, 1 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight
Special Features Raintight Concrete-Tight;Raintight
Color/Finish Ball Burnished;Mirror Smooth Zinc Electro-Plated
Connection Orientation EMT Compression Straight
Connector Type Compression Compression
for use with Connecting EMT to Box or Enclosure To Join EMT to Box or Enclosure
Insulated/Non-Insulated Non-Insulated Non-Insulated
media Yes Yes
package quantity 15 PK;1 CT 10 PK;1 CT
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354 cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Made in USA yes yes
Brand Bridgeport Fittings Bridgeport
Manufacturers Part Number 252-RT2 252-SRT
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 1 1 in
Weight 0.23 lb/EA 0.0027 lb/EA
Application Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented Used to join EMT to box or enclosure. Concrete tight/Raintight
standard UL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat