Item Comparison: 7300S, 257DC2

Item

7300S - 3" Emt Steel Comp Connector - Appozgcomm

7300S
3" Emt Steel Comp Connector

$75.2258 Each

$376.13 (5 Each)

QTY:
Each
Add
257DC2 - 3" Diecast Emt Concrete Tight Connector - Bridgeport

257DC2
3" Diecast Emt Concrete Tight Connector

$20.2663 Each

$243.20 (12 Each)

QTY:
Each
Add
Nacogdoches 0 57
All Stores 41 1,404
Vendor Appozgcomm Bridgeport
Catalog Number 7300S 257DC2
Manufacturer Number 7300S 257-DC2
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00687855874606 00781747152572
Weight per package 2.11 (lbs/each) 1.95 (lbs/each)
Description 7300S 3" Emt Steel Comp Connector
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.88 In Length, 4 In Diameter, 7/8 In Thread Length, 265 LB/100
257DC2 3" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 3 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3 In Connection Size, Compression Connection, Non-Insulated, 3.25 In Length, 2 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $75.23 (Each) $20.27 (Each)
Carton/Reel $376.13 (5 Each) $243.20 (12 Each)
Standard Packaging/Reel $376.13 (5 Each) $243.20 (12 Each)
connection Male NPS Thread -
insulation Non-Insulated None
Material Steel Die-Cast Zinc
Color Metallic -
Finish Zinc Electro Plated Ball burnish
Diameter 4 in -
Length 2.88 in 3.25 in
Size 3 3
Description 3" EMT STEEL COMP CONNECTOR 3" DIECAST EMT CONCRETE TIGHT CONNECTOR
extra long description EGS 7300S 3 IN EMT COMP CONN BPT 257-DC2 3" COMP. CONN.
Features - Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description EMT Compression Connector, 3 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.88 in Length, 4 in Diameter, 7/8 in Thread Length, 265 lb/100 EMT Concrete Tight DC Connector, 3 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3 in Connection Size, Compression Connection, Non-Insulated, 3.25 in Length, 2 lb/EA
Product Type Emt Compression Connector EMT Concrete Tight DC Connector
Short Description EMT Compression Connector, 3 in, Straight, Zinc Plated, Concrete-Tight EMT Concrete Tight DC Connector, 3 in, Zinc Die Cast
Special Features Concrete-Tight For use in Wet Locations in Canada Only
Color/Finish Zinc Plated Ball Burnished;Mirror Smooth
Connection Orientation Straight Straight
connection size - 3 in
Connection Type - Compression
Connector Type - Compression
for use with EMT Conduit;Boxes and Enclosures Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt
Insulated/Non-Insulated Non-Insulated Non-Insulated
media - Yes
package quantity 5 CT;1 PK 1 CT;12 PK
Standards Met UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B
Thread Length 7/8 in -
Made in USA yes yes
Brand Appleton Bridgeport
Manufacturers Part Number 7300S 257-DC2
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type EMT Conduit Straight Compression Connector CONNECTOR
Trade Size 3 in 3
Weight 265 lb/100;120.20 kg/100 2 lb/EA
Application To ground and secure EMT Raceways to boxes and enclosures Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit.
nema rating FB-1 -
standard UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat