Item Comparison: 259DC2, 259

Item

259DC2 - 4" Diecast Emt Concrete Tight Connector - Bridgeport

259DC2
4" Diecast Emt Concrete Tight Connector

$31.2259 Each

$187.36 (6 Each)

QTY:
Each
Add
259 - 4" Steel Emt Compression Connector - Bridgeport

259
4" Steel Emt Compression Connector

$26.2183 Each

$157.31 (6 Each)

QTY:
Each
Add
Nacogdoches 23 0
All Stores 800 500
Vendor Bridgeport Bridgeport
Catalog Number 259DC2 259
Manufacturer Number 259-DC2 259
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747152596 00781747002594
Weight per package 3.0329 (lbs/each) 0.52 (lbs/each)
Description 259DC2 4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 In Connection Size, Compression Connection, Non-Insulated, 3.75 In Length, 1.308 LB/Ea
259 4" Steel Emt Compression Connector
Emt Compression Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 4-23/32 In Length, 5-1/8 In Diameter, 0.52 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.23 (Each) $26.22 (Each)
Carton/Reel $187.36 (6 Each) $157.31 (6 Each)
Standard Packaging/Reel $187.36 (6 Each) $157.31 (6 Each)
insulation None None
Material Die-Cast Zinc -
Finish Ball burnish Zinc Electroplated
Diameter - 5-1/8 in
Length 3.75 in 4-23/32 in
Size 4 4
Description 4" DIECAST EMT CONCRETE TIGHT CONNECTOR 4" STEEL EMT COMPRESSION CONNECTOR
extra long description BPT 259-DC2 4" COMP. CONN. BPT 259 4" STEEL COMP CONN
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. Used to join EMT to box or enclosure. Concrete tight.
Long Description EMT Concrete Tight DC Connector, 4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 in Connection Size, Compression Connection, Non-Insulated, 3.75 in Length, 1.308 lb/EA EMT Compression Connector, 4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 4-23/32 in Length, 5-1/8 in Diameter, 0.52 lb/EA
Product Type EMT Concrete Tight DC Connector Emt Compression Connector
Short Description EMT Concrete Tight DC Connector, 4 in, Zinc Die Cast EMT Compression Connector, 4 in, Straight, Zinc Electro-Plated, Insulated
Special Features For use in Wet Locations in Canada Only Concrete-Tight
Color/Finish Ball Burnished;Mirror Smooth Zinc Electro-Plated
Connection Orientation Straight Straight
connection size 4 in -
Connection Type Compression -
Connector Type Compression Compression
for use with Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt To Join EMT to Box or Enclosure
Insulated/Non-Insulated Non-Insulated Non-Insulated
media Yes Yes
package quantity 1 CT;12 PK 6 PK;1 CT
Standards Met cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 259-DC2 259
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 4 4
Weight 1.308 lb/EA 0.52 lb/EA
Application Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. Used to join EMT to box or enclosure. Concrete tight.
standard cULus cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat