Item Comparison: 259DC2, 259

Item

259DC2 - 4" Diecast Emt Concrete Tight Connector - Bridgeport

259DC2
4" Diecast Emt Concrete Tight Connector

$31.2259 Each

$187.36 (6 Each)

QTY:
Each
Add
259 - Construction Marking Paint, Green, 20 Oz. Aerosol,  - LH Dottie

259
Construction Marking Paint, Green, 20 Oz. Aerosol,

$11.35 Each

$11.35 (1 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 736 13
Vendor Bridgeport LH Dottie
Catalog Number 259DC2 259
Manufacturer Number 259-DC2 259
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Tools - Paint, Chemicals, Etc.
Classification Diecast Emt Fittings N/A
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 31211513 - Marking paint
UPC/EAN/GTIN 00781747152596 00088193002599
Weight per package 3.0329 (lbs/each) 1.4 (lbs/each)
Description 259DC2 4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 In Connection Size, Compression Connection, Non-Insulated, 3.75 In Length, 1.308 LB/Ea
259 Construction Marking Paint, Green, 20 Oz. Aerosol,
Construction Marking Paint, Green, 20 Oz. Aerosol, 17 Oz. Net Weight
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.23 (Each) $11.35 (Each)
Carton/Reel $187.36 (6 Each) $11.35 (1 Each)
Standard Packaging/Reel $187.36 (6 Each) $11.35 (1 Each)
insulation None -
Material Die-Cast Zinc -
Color - Green
Color Family - Green
Finish Ball burnish -
Length 3.75 in -
Size 4 20
Description 4" DIECAST EMT CONCRETE TIGHT CONNECTOR CONSTRUCTION MARKING PAINT, GREEN, 20 OZ. AEROSOL,
extra long description BPT 259-DC2 4" COMP. CONN. DOTTIE 259 Construction Marking Pai
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT Concrete Tight DC Connector, 4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 in Connection Size, Compression Connection, Non-Insulated, 3.75 in Length, 1.308 lb/EA Construction Marking Paint, Green, 20 oz. Aerosol, 17 oz. net weight
Product Type EMT Concrete Tight DC Connector Construction Marking Paint - Green
Short Description EMT Concrete Tight DC Connector, 4 in, Zinc Die Cast -
Special Features For use in Wet Locations in Canada Only Features: High Quality, Good Visibility, Durable
Color/Finish Ball Burnished;Mirror Smooth -
Connection Orientation Straight -
connection size 4 in -
Connection Type Compression -
Connector Type Compression -
for use with Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt -
Insulated/Non-Insulated Non-Insulated -
media Yes -
package quantity 1 CT;12 PK -
Standards Met cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B -
Made in USA yes -
Brand Bridgeport LH DOTTIE
Manufacturers Part Number 259-DC2 -
Category Description DIECAST EMT FITTINGS -
Type CONNECTOR Construction Marking Paint
Trade Size 4 -
Weight 1.308 lb/EA -
Application Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. Sewer
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat