Nacogdoches |
143 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
260RT |
260MSRT |
Manufacturer Number |
260-RT |
260MSRT |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Die Cast Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747142603 |
00781747112606 |
Weight per package |
0.1 (lbs/each) |
0.133 (lbs/each) |
Description |
260RT 1/2" Diecast Emt Raintight Compression Coupling
Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1-1/2 In Length, 1-1/8 In Diameter, 0.1 LB/Ea
|
260MSRT 1/2" Mighty-Seal Raintight Push Steel Emt Coupling
1/2" Raintight Push-Emt® Coupling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.64 (Each) |
$2.48 (Each) |
Carton/Reel |
$81.80 (50 Each) |
$62.09 (25 Each) |
Standard Packaging/Reel |
$818.05 (500 Each) |
$620.88 (250 Each) |
|
insulation |
- |
None |
Material |
Zinc Die Cast |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
Ball burnish |
|
Diameter |
1-1/8 in |
- |
Length |
1-1/2 in |
- |
Size |
- |
1/2 |
|
Description |
1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING |
1/2" MIGHTY-SEAL RAINTIGHT PUSH STEEL EMT COUPLING |
extra long description |
BPT 260-RT 1/2 RAIN TIGHT COMP. COU |
BPT 260-MSRT 1/2" PUSH-EMT MSRT COU |
Features |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented. |
Time Saver: All it takes is a push! 75% quicker install. No tools required. Removable and Raintight! |
Long Description |
Compression Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1-1/2 in Length, 1-1/8 in Diameter, 0.1 lb/EA |
1/2" Raintight PUSH-EMT® Coupling |
Product Type |
Compression Coupling |
1/2" Push-Emt MSRT Coupling |
Short Description |
Compression Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
Concrete Tight/Raintight |
|
Connector Type |
Compression |
PUSH-EMT® |
for use with |
EMT Conduit |
- |
media |
Yes |
Yes |
package quantity |
500 PK;50 CT |
- |
Standards Met |
cULus Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport Fittings |
Bridgeport |
Manufacturers Part Number |
260-RT |
260-MSRT |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
|
Application |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented |
Bridgeport Fittings Mighty-Seal® product line is designed to provide quick and easy raintight connection to EMT raceways. Patented |
standard |
cULus |
cULus |