Nacogdoches |
384 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
261DC |
TC612 |
Manufacturer Number |
261-DC |
TC-612 |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Die Cast Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092618 |
00687855106127 |
Weight per package |
0.1596 (lbs/each) |
0.16 (lbs/each) |
Description |
261DC 3/4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.62 In Length, 1.44 In Diameter, 0.1596 LB/Ea
|
TC612 3/4" Emt Concrete Tight D/C Coupling
Features:Concretetight, Application:Dry/Damp Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:0.75IN, Outside Diameter:1.21IN, Length:1.78IN, Material:Zinc Die Cast
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.22 (Each) |
$2.81 (Each) |
Carton/Reel |
$30.47 (25 Each) |
$70.13 (25 Each) |
Standard Packaging/Reel |
$304.72 (250 Each) |
$701.32 (250 Each) |
|
Material |
Zinc Die Cast |
Zinc Die Cast |
|
Color |
- |
Metallic |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
1.44 in |
- |
Length |
1.62 in |
1.78 |
|
Description |
3/4" DIECAST EMT CONCRETE TIGHT COUPLING |
3/4" EMT CONCRETE TIGHT D/C COUPLING |
extra long description |
BPT 261-DC 3/4" COMP. CPLG. |
EGS TC-612 3/4 IN EMT COMP CPLG ZNC |
Features |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
- |
Long Description |
EMT Compression Coupling, 0.75 in Trade Size, Zinc Die Cast Material, 1.62 in Length, 1.44 in Diameter, 0.1596 lb/EA |
Features:Concretetight, Application:Dry/Damp Location, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:0.75IN, Outside Diameter:1.21IN, Length:1.78IN,Material:Zinc Die Cast |
Product Type |
Emt Compression Coupling |
3/4 In Emt Comp CPLG ZNC D/C |
Short Description |
EMT Compression Coupling, 0.75 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1596 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
Concretetight |
|
Connector Type |
Compression |
Compression |
for use with |
Steel and Aluminum EMT |
- |
media |
Yes |
- |
outside diameter |
- |
1.21 |
package quantity |
250 PK;25 CT |
- |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
261-DC |
TC-612 |
|
Category Description |
DIECAST EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Compression Coupling |
|
|
|
Application |
Wet Location |
To join lengths of steel EMT for concretetight, dry or damp locations |
standard |
UL, CSA |
UL 514B, UL Listed E35001, CSA C22.2 No. 18.3 CSA Certified 208044, NEMA FB-1 |