Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
261RT |
261MSRT |
Manufacturer Number |
261-RT |
261-MSRT |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Die Cast Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747142610 |
00781747112613 |
Weight per package |
0.16 (lbs/each) |
0.212 (lbs/each) |
Description |
261RT 3/4" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1-9/16 In Length, 1-3/8 In Diameter, 0.16 LB/Ea
|
261MSRT 3/4" Mighty-Seal Raintight Push Steel Emt Coupling
3/4" Raintight Push-Emt® Coupling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.28 (Each) |
$3.13 (Each) |
Carton/Reel |
$57.05 (25 Each) |
$78.29 (25 Each) |
Standard Packaging/Reel |
$570.48 (250 Each) |
$782.90 (250 Each) |
|
insulation |
- |
None |
Material |
Zinc Die Cast |
Zinc Alloy body and locknut with steel internal components |
|
Finish |
Ball Burnished;Mirror Smooth |
Ball burnish |
|
Diameter |
1-3/8 in |
- |
Length |
1-9/16 in |
- |
Size |
- |
3/4 |
|
Description |
3/4" DIECAST EMT RAINTIGHT COMPRESSION COUPLING |
3/4" MIGHTY-SEAL RAINTIGHT PUSH STEEL EMT COUPLING |
extra long description |
BPT 261-RT 3/4 RAIN TIGHT COMP COUP |
BPT 261-MSRT 3/4" PUSH-EMT MSRT COU |
Features |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented. |
Time Saver: All it takes is a push! 75% quicker install. No tools required. Removable and Raintight! |
Long Description |
Raintight Compression Coupling, 0.75 in Trade Size, Zinc Die Cast Material, 1-9/16 in Length, 1-3/8 in Diameter, 0.16 lb/EA |
3/4" Raintight PUSH-EMT® Coupling |
Product Type |
Raintight Compression Coupling |
3/4" Push-Emt MSRT Coupling |
Short Description |
Raintight Compression Coupling, 0.75 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.16 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
Concrete Tight/Raintight |
|
Connector Type |
Compression |
PUSH-EMT® |
for use with |
EMT Conduit |
- |
media |
Yes |
Yes |
package quantity |
250 PK;25 CT |
- |
Standards Met |
cULus Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport Fittings |
Bridgeport |
Manufacturers Part Number |
261-RT |
261-MSRT |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
|
Application |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented |
Bridgeport Fittings Mighty-Seal® product line is designed to provide quick and easy raintight connection to EMT raceways. Patented |
standard |
cULus |
cULus |